Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M4x20

4.36 (72)
Item.#
05517163
Mfr.#
M4x20
Package Qty.
1Pack(130PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Screw Type
Hexagon bolts
Hexagon Height (mm)
2.8
Size
M4x20
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M4x20
Hexagon Opposite Side(mm)
7
Pitch
0.7
Finishing Material
Iron / Unichrome
Type
All screws