Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M5x20

4.36 (72)
Item.#
05517303
Mfr.#
M5x20
Package Qty.
1Pack(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side(mm)
8
Pitch
0.8
Finishing Material
Iron / uni-chromium
Type
All screws
Dimensions (Designation d x Length L)(mm)
M5x20
Hexagon Height (mm)
3.5
Size
M5x20
Length (mm)
20
Nominal Designation of Screw
M5
Screw Type
Hexagon bolts