Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M6x25

4.36 (72)
Item.#
05517452
Mfr.#
M6x25
Package Qty.
1Pack(70PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Screw Type
Hexagon bolts
Hexagon Height (mm)
4
Size
M6x25
Length (mm)
25
Dimensions (Designation d x Length L)(mm)
M6x25
Hexagon Opposite Side(mm)
10
Pitch
1.0
Finishing Material
Iron / Unichrome
Type
All screws