Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M6x35

4.51 (57)
Item.#
05517477
Mfr.#
M6x35
Package Qty.
1Pack(57PC)
Ship pack of
1
9.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Screw Type
Hexagon bolts
Hexagon Height (mm)
4
Size
M6x35
Length (mm)
35
Dimensions (Designation d x Length L)(mm)
M6x35
Hexagon Opposite Side(mm)
10
Pitch
1.0
Finishing Material
Iron / Unichrome
Type
All screws
Customer Reviews
5 star 45
4 star 3
3 star 5
2 star 1
1 star 3
Review Rating: 4.51
57 Customer Reviews
The reviews are automatic translation.
Maintenance of the track.
5
From Japan
On 2017-01-05 15:08:43
As early as the arrival to the product, we are very satisfied about the price. We will want to order.
This review is about item#5517452.
Creating a handmade drum
5
From Japan
On 2016-11-24 01:41:45
In rapid response, we are very happy with the product. Thank you very much.
This review is about item#05517461.
It is for the consolidation of the timber.
5
From Japan
On 2016-08-18 00:18:08
As a general screw parts, in spite inexpensive, there is no particular problem.
This review is about item#23432115.
Mechanical assembly
5
From Japan
On 2016-08-05 16:20:31
Cheaply, quickly, it is useful because it can be purchased from a small amount
This review is about item#05517732.
At the time of maintenance of the machine
5
From Japan
On 2016-07-22 22:50:18
Also it has rich and handy size that we are satisfied in terms of cost
This review is about item#05517093.
Control panel assembly
5
From Japan
On 2016-07-22 17:16:39
This is useful because it can be purchased in small lots
This review is about item#05517592.
Work maintenance
5
From Japan
On 2016-07-08 10:26:13
We are satisfied.
This review is about item#05517687.
Machinery maintenance
5
From Japan
On 2016-06-07 15:43:30
You can use normally.
This review is about item#05517915.
Product
3
From Japan
On 2016-05-31 14:56:51
None in particular impossible without also acceptable
This review is about item#05517942.
As a mounting bolt for the car
4
From Japan
On 2016-05-09 09:27:38
Purchase because the price is cheap, it can be used without problems. I want you to increase more variations such as the type of screw pitch and Baltic
This review is about item#05517486.