Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M8x15

4.37 (65)
Item.#
05517592
Mfr.#
M8x15
Package Qty.
1Pack(43PC)
Ship pack of
1
9.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side(mm)
13
Pitch
1.25
Finishing Material
Iron / Unichrome
Type
All screws
Dimensions (Designation d x Length L)(mm)
M8x15
Hexagon Height (mm)
5.5
Size
M8x15
Length (mm)
15
Nominal Designation of Screw
M8
Screw Type
Hexagon bolts
Customer Reviews
5 star 48
4 star 4
3 star 7
2 star 1
1 star 5
Review Rating: 4.37
65 Customer Reviews
The reviews are automatic translation.
Use the length nut and combination work platform for up and down
4
From Japan
On 2017-03-28 15:06:07
Threaded portion feels rough a little, but finished in the range that can be used.
This review is about item#67730442.
screw
3
From Japan
On 2017-03-24 16:08:19
There is no problem as a hexagon bolt. In addition, you buy when needed
This review is about item#5517757.
Exchange of weakened screw
3
From Japan
On 2017-02-24 21:47:30
It is usually bolt. Since the strength is not the Toka high can not be used to power the drive system
This review is about item#5517653.
assembly
1
From Japan
On 2017-02-13 19:53:56
Because I had the instant delivery, it was to arrange. Can not be used in the February 23, why it can not be canceled
This review is about item#38141704.
Control panel assembly
5
From Japan
On 2017-02-12 16:28:44
It is useful because it can buy a bolt of various length in small lots
This review is about item#23432124.
Control panel assembly
5
From Japan
On 2017-01-28 15:19:36
It survives because it purchased a small number by the number you want, if necessary
This review is about item#23432106.
For farm equipment repair
5
From Japan
On 2017-01-24 16:22:34
Substitutes to parts replacement bolt for fixing the levee mower. Because for farm equipment combined rust inhibitor and rust paint as corrosion correspondence, it was repaired. In the future, is how much life or fun.
This review is about item#5517434.
Maintenance of the track.
5
From Japan
On 2017-01-05 15:08:43
As early as the arrival to the product, we are very satisfied about the price. We will want to order.
This review is about item#5517452.
Mechanical assembly
1
From Japan
On 2017-01-05 12:05:47
1 pack nine all is out of JIS standard. It is as it does not go into the ring gauge. It did not go as well to the tap hole If you do not correct at a die. You can not use Given the time of modification and inspection. Also for Monotaro like, it is that you are selling such products I think to be a disadvantage.
This review is about item#38141381.
Creating a handmade drum
5
From Japan
On 2016-11-24 01:41:45
In rapid response, we are very happy with the product. Thank you very much.
This review is about item#05517461.