Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M8x20

4.33 (69)
Item.#
05517626
Mfr.#
M8x20
Package Qty.
1Pack(43PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hexagon Height (mm)
5.5
Size
M8x20
Length (mm)
20
Nominal Designation of Screw
M8
Screw Type
Hexagon bolts
Pitch
1.25
Finishing Material
Iron / Unichrome
Type
All screws
Dimensions (Designation d x Length L)(mm)
M8x20
Hexagon Opposite Side(mm)
13
Customer Reviews
5 star 50
4 star 5
3 star 7
2 star 1
1 star 6
Review Rating: 4.33
69 Customer Reviews
The reviews are automatic translation.
Screw onto the lateral pulling plate so that the polycarbonate plate for snow protection can be removed.
5
From Japan
On 2017-09-10 16:28:51
For each module, screw pitch, screw head size, length, type, etc. are standardized and convenient for ordering.
This review is about item#5517477.
Maintenance
4
From Japan
On 2017-09-01 17:26:51
To fix the old engine to the stand use. It's easy to find, easy to find, I am saved.
This review is about item#67695765.
Car Maintenance
5
From Japan
On 2017-06-20 15:07:47
I am sorry to purchase it cheaply. I think that it is sufficient for normal use.
This review is about item#5517452.
Positioning of machining work
1
From Japan
On 2017-05-27 07:50:18
There are many scratches on the threads, and you can not get the nut by hand. It requires a spanner and takes time and effort.
This review is about item#38141704.
Used for combination with long nut for working platform upper and lower
4
From Japan
On 2017-03-28 15:06:07
I feel the screw part is somewhat rough, but finished within the usable range.
This review is about item#67730442.
screw
3
From Japan
On 2017-03-24 16:08:19
There is no problem as hexagon bolt. Also purchase when you need it
This review is about item#5517757.
Replacing the weakened screw
3
From Japan
On 2017-02-24 21:47:30
It is normal bolt. It is not like high strength, so it can not be used for power drive system
This review is about item#5517653.
assembly
1
From Japan
On 2017-02-13 19:53:56
Because it was instant delivery, I arranged. I can not use it on February 23, why can not I cancel?
This review is about item#38141704.
Assembling the control panel
5
From Japan
On 2017-02-12 16:28:44
It is convenient because you can purchase bolts of various lengths in a small lot
This review is about item#23432124.
Assembling the control panel
5
From Japan
On 2017-01-28 15:19:36
It can be saved because you can purchase as few as you want as you want
This review is about item#23432106.