Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M8x25

4.33 (67)
Item.#
05517635
Mfr.#
M8x25
Package Qty.
1Pack(37PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / Unichrome
Type
All screws
Dimensions (Designation d x Length L)(mm)
M8x25
Hexagon Opposite Side(mm)
13
Pitch
1.25
Length (mm)
25
Nominal Designation of Screw
M8
Screw Type
Hexagon bolts
Hexagon Height (mm)
5.5
Size
M8x25
Customer Reviews
5 star 49
4 star 4
3 star 7
2 star 1
1 star 6
Review Rating: 4.33
67 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-06-20 15:07:47
I am sorry to purchase it cheaply. I think that it is sufficient for normal use.
This review is about item#5517452.
Positioning of machining work
1
From Japan
On 2017-05-27 07:50:18
There are many scratches on the threads, and you can not get the nut by hand. It requires a spanner and takes time and effort.
This review is about item#38141704.
Used for combination with long nut for working platform upper and lower
4
From Japan
On 2017-03-28 15:06:07
I feel the screw part is somewhat rough, but finished within the usable range.
This review is about item#67730442.
screw
3
From Japan
On 2017-03-24 16:08:19
There is no problem as hexagon bolt. Also purchase when you need it
This review is about item#5517757.
Replacing the weakened screw
3
From Japan
On 2017-02-24 21:47:30
It is normal bolt. It is not like high strength, so it can not be used for power drive system
This review is about item#5517653.
assembly
1
From Japan
On 2017-02-13 19:53:56
Because it was instant delivery, I arranged. I can not use it on February 23, why can not I cancel?
This review is about item#38141704.
Assembling the control panel
5
From Japan
On 2017-02-12 16:28:44
It is convenient because you can purchase bolts of various lengths in a small lot
This review is about item#23432124.
Assembling the control panel
5
From Japan
On 2017-01-28 15:19:36
It can be saved because you can purchase as few as you want as you want
This review is about item#23432106.
For agricultural equipment repair
5
From Japan
On 2017-01-24 16:22:34
I will substitute for the replacement bolt for fixing the part of the levee mowing machine. Since it is for agricultural machinery, we have combined rust inhibitor and rust preventive paint as a corrosion countermeasure and repaired. I'm looking forward to how long it will last in the future.
This review is about item#5517434.
Track maintenance.
5
From Japan
On 2017-01-05 15:08:43
Early arrival of goods is also very satisfied about price. I want to order in the future.
This review is about item#5517452.