The reviews are automatic translation.
Fastening of hardware
From Japan
On 2018-04-18 13:27:05
I bought M 16. Because it is a relatively large bolt, handling it sloppy will cause the bolts to collide with each other and the screw thread will collapse and the place where the nut will be caught will come out. It is less than 10%, but since it hits the screw saying so, please pay attention to the handling of the product.
I use it for the legs of the table.
From Japan
On 2018-04-15 16:50:18
It is good to buy cheaply even in small quantities. Even if it is cheap, it is safe because it has enough strength.
Maintenance
From Japan
On 2018-04-08 12:25:20
I think that the price is also cheap and very good product.
I arrived very quickly and I am satisfied.
Machine maintenance
From Japan
On 2018-03-25 17:47:05
Because we use a lot of bolts and nuts for repair and maintenance of machines, the more expensive it is, the more expensive it will be saved.
Used as bolt
From Japan
On 2018-02-13 17:07:00
I do not use it yet because it is considerably cheaper than home center.
Mechanical repair
From Japan
On 2017-11-19 16:38:58
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
Farm equipment
From Japan
On 2017-11-05 15:14:42
There was a nice thing and I bought it.
I was saved because the use feeling was good.
Used for agricultural house
From Japan
On 2017-10-20 08:52:35
It is convenient when you use it well enough.
I also want to purchase as a spare.
Screw onto the lateral pulling plate so that the polycarbonate plate for snow protection can be removed.
From Japan
On 2017-09-10 16:28:51
For each module, screw pitch, screw head size, length, type, etc. are standardized and convenient for ordering.
Maintenance
From Japan
On 2017-09-01 17:26:51
To fix the old engine to the stand
use. It's easy to find, easy to find,
I am saved.