Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M5x35

4.69 (93)
Item.#
05518231
Mfr.#
M5x35
Package Qty.
1Pack(34PC)
Ship pack of
1
8.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
All screws
Nominal Designation of Screw
M5
Screw Type
Hexagon bolts
Hexagon Height (mm)
3.5
Finishing Material
Stainless (SUS304)
Screw Pitch p (mm)
0.8
Dimensions (Designation d x Length L)(mm)
M5x35
Hexagon Opposite Side(mm)
8.0
Pitch
0.8
Length (mm)
35
Customer Reviews
5 star 74
4 star 11
3 star 7
2 star 0
1 star 1
Review Rating: 4.69
93 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-20 14:46:21
It is a very satisfactory product. Additional orders are planned as necessary.
This review is about item#5518536.
Machine maintenance
5
From Japan
On 2017-05-31 18:16:15
I am using it without any problem compared with other manufacturers. After that, I'm looking forward to what extent the durability is.
This review is about item#5518301.
Bolt fixing
5
From Japan
On 2017-05-10 17:55:31
We do not have any problem on quality, we use it because it can be obtained cheaply and quickly.
This review is about item#38951656.
Machine earth wire connection
5
From Japan
On 2017-04-28 16:59:28
Stainless steel bolt name Although it is expensive, it can be replaced with plated bolt because it is easy and satisfying.
This review is about item#5518046.
In environmental education, used for making a birdcall
5
From Japan
On 2017-04-06 17:22:44
For inventory replenishment, we bought 300 bottles. I look forward to completion.
This review is about item#34980382.
For prototypes
4
From Japan
On 2017-03-30 16:46:37
Seven pieces entered and the number was enough. I think that the product is good with this. By the way, although the price varies depending on the shape and number of entrances, when searching with the monotaro application or personal computer, for example, after displaying all the series "Osaka soul hexagon bolt (stainless steel) full screw", narrowing down by M10 Even though you can do it, you can not do a search that compares side by side with stain and iron with the same M10 screw. I would appreciate it if you improve this.
This review is about item#38951561.
To hang a safety belt
4
From Japan
On 2017-01-22 11:04:39
This bolt bought this bolt to hook the safety belt. But the size was small. Mistaken. So, I have not used it yet.
This review is about item#5518037.
Machine maintenance
5
From Japan
On 2017-01-21 12:54:33
This price made of stainless steel, it is good not to rust. -
This review is about item#23434398.
To prevent corrosion of agricultural machines!
5
From Japan
On 2016-12-27 19:08:03
Agricultural machines regularly disassemble and check with bolts for inspection. Because rusty bolts are often made me cry.
This review is about item#5518633.
For replacement inventory of currently used things
5
From Japan
On 2016-12-14 14:54:45
The price is also cheap and things are firm. I will also purchase it.
This review is about item#38951647.