Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M5x50

4.68 (87)
Item.#
05518265
Mfr.#
M5x50
Package Qty.
1Pack(25PC)
Ship pack of
1
8.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
All screws
Nominal Designation of Screw
M5
Screw Type
Hexagon bolts
Hexagon Height (mm)
3.5
Finishing Material
Stainless (SUS304)
Screw Pitch p (mm)
0.8
Dimensions (Designation d x Length L)(mm)
M5x50
Hexagon Opposite Side(mm)
8.0
Pitch
0.8
Length (mm)
50
Customer Reviews
5 star 69
4 star 10
3 star 7
2 star 0
1 star 1
Review Rating: 4.68
87 Customer Reviews
The reviews are automatic translation.
For hooking the safety belt
4
From Japan
On 2017-01-22 11:04:39
This bolt, bought the bolt in order to hook the safety belt. But, size was small. Mistaken. So, I do not use yet.
This review is about item#5518037.
Machinery maintenance
5
From Japan
On 2017-01-21 12:54:33
This price is made of stainless steel, it is good because not rust. -
This review is about item#23434398.
Rust with measures of agricultural machinery!
5
From Japan
On 2016-12-27 19:08:03
Agricultural machinery'm regularly decomposition, the relationship of the bolt for inspection lot. It because is well cry is to rust bolt.
This review is about item#5518633.
As a replacement stock of the current use of those
5
From Japan
On 2016-12-14 14:54:45
Also solid even cheap ones price. Also Buy.
This review is about item#38951647.
Solar panel mounting bracket for reinforcement
1
From Japan
On 2016-12-11 21:03:55
Was the work scheduled for December 9, ordered 10-11 days but was in time at the nearby HC for not arrived, not arrived even as of today (December 11)
This review is about item#5518335.
Laboratory equipment
5
From Japan
On 2016-11-22 14:33:37
It is an ordinary bolt. I use normally. No problem.
This review is about item#23434398.
Piping assembly
4
From Japan
On 2016-11-21 16:51:05
We use without problems. Since consumables survives cheap.
This review is about item#5518213.
Used for ceiling lighting fixture mounting
5
From Japan
On 2016-11-10 17:51:26
I am grateful to be able to buy even separately.
This review is about item#38951613.
Used for the flange connection
5
From Japan
On 2016-10-30 18:12:37
It required if you want to pinch a thick packing with a special specification. And choose the full screw, delivery price was both good. However, depending on the size it may be a long time out of stock and delivery time. This is also no problem because most will be displayed until the ordering procedure.
This review is about item#38951857.
Car maintenance
4
From Japan
On 2016-10-29 19:51:04
Although size is rich, the number of 1 pack, because the next of 7 pieces has been increasing at a stretch up to 100 pieces, 20 pieces, I want also 50 pieces Tsukku. Also because the very different per one unit price, please consider.
This review is about item#5518676.