Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M6x20

4.68 (91)
Item.#
05518326
Mfr.#
M6x20
Package Qty.
1Pack(35PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M6x20
Hexagon Opposite Side(mm)
10
Pitch
1
Length (mm)
20
Screw Pitch p (mm)
1
Screw Type
Hexagon bolts
Hexagon Height (mm)
4
Finishing Material
Stainless (SUS304)
Type
All screws
Nominal Designation of Screw
M6
Customer Reviews
5 star 72
4 star 11
3 star 7
2 star 0
1 star 1
Review Rating: 4.68
91 Customer Reviews
The reviews are automatic translation.
Bolt fixing
5
From Japan
On 2017-05-10 17:55:31
We do not have any problem on quality, we use it because it can be obtained cheaply and quickly.
This review is about item#38951656.
Machine earth wire connection
5
From Japan
On 2017-04-28 16:59:28
Stainless steel bolt name Although it is expensive, it can be replaced with plated bolt because it is easy and satisfying.
This review is about item#5518046.
In environmental education, use the bird call building
5
From Japan
On 2017-04-06 17:22:44
For inventory replenishment, it was purchased 300 lines. I look forward to completion.
This review is about item#34980382.
For prototypes
4
From Japan
On 2017-03-30 16:46:37
Seven pieces entered and the number was enough. I think that the product is good with this. By the way, although the price varies depending on the shape and number of entrances, when searching with the monotaro application or personal computer, for example, after displaying all the series "Osaka soul hexagon bolt (stainless steel) full screw", narrowing down by M10 Even though you can do it, you can not do a search that compares side by side with the same M10 screw and both stain and iron. I would appreciate it if you improve this.
This review is about item#38951561.
For hooking the safety belt
4
From Japan
On 2017-01-22 11:04:39
This bolt, bought the bolt in order to hook the safety belt. But, size was small. Mistaken. So, I do not use yet.
This review is about item#5518037.
Machinery maintenance
5
From Japan
On 2017-01-21 12:54:33
This price is made of stainless steel, it is good because not rust. -
This review is about item#23434398.
Rust with measures of agricultural machinery!
5
From Japan
On 2016-12-27 19:08:03
Agricultural machinery'm regularly decomposition, the relationship of the bolt for inspection lot. It because is well cry is to rust bolt.
This review is about item#5518633.
As a replacement stock of the current use of those
5
From Japan
On 2016-12-14 14:54:45
Also solid even cheap ones price. Also Buy.
This review is about item#38951647.
Solar panel mounting bracket for reinforcement
1
From Japan
On 2016-12-11 21:03:55
Was the work scheduled for December 9, ordered 10-11 days but was in time at the nearby HC for not arrived, not arrived even as of today (December 11)
This review is about item#5518335.
Laboratory equipment
5
From Japan
On 2016-11-22 14:33:37
It is an ordinary bolt. I use normally. No problem.
This review is about item#23434398.