Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Head Bolt, Stainless Steel) Half-Screw Thread
  • Hex Head Bolt, Stainless Steel) Half-Screw Thread
  • Hex Head Bolt, Stainless Steel) Half-Screw Thread
  • Hex Head Bolt, Stainless Steel) Half-Screw Thread

Hex Head Bolt, Stainless Steel) Half-Screw Thread M6x65

4.13 (15)
Item.#
05518414
Mfr.#
M6x65
Package Qty.
1Pack(14PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon bolts
Type
Half-screw
Dimensions (Designation d x Length L)(mm)
M6x65
Hexagon Opposite Side(mm)
10.0
Pitch
1.0
Length (mm)
65
Finishing Material
Stainless
Nominal Designation of Screw
M6
Screw Length (mm)
25
Hexagon Height (mm)
4.0
Size
M6x65
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-04-04 17:32:30
The item arrived soon, thank you. Thank you for having the opportunity again.
This review is about item#5518737.
Fixing motorcycle parts, replacing with genuine rusting goods
3
From Japan
On 2017-10-30 07:14:51
I feel cheap without a stamp on the head of the bolt whether it is different from the model number I ordered last time. Please specify the official stainless steel name. Just because it is "stainless steel", I want to think about the next order.
This review is about item#05518597.
Electrical construction
3
From Japan
On 2016-01-23 15:13:06
Ordinary products
This review is about item#05518606.
Fixing the rod holder of the ship
5
From Japan
On 2016-01-14 07:14:09
I am satisfied with the goods I expected.
This review is about item#05518581.
Assembling the dolly.
5
From Japan
On 2014-05-13 13:12:29
I was able to purchase the size as desired and the length of the screw part.
This review is about item#05518581.
For door locking
5
From Japan
On 2013-04-23 23:35:58
MIC KONOE Made in Japan Can be used with high quality with confidence. It seems that durability can also be expected. I am happy with the price.
This review is about item#05518432.
Fixation of support
1
From Japan
On 2013-03-22 11:33:22
When used with Tomoe's nylon nut, it was impossible to loosen it as it got caught in the process of closing. I tried the second one but got stuck in the same way. Perhaps it is soft and not rigid or incompatible with lock nuts. Because one of the nearby home centers bolts of 45 yen can be used, I think that this bolt that exceeds one hundred yen will not be used in the future.
This review is about item#05518685.
To stainless steel tea machine parts.
5
From Japan
On 2012-08-13 21:30:45
Both quality and price, both good and bad.
This review is about item#05518703.
Flange joint
5
From Japan
On 2012-03-09 09:47:45
In box selling, the next 55 passes the 65 and 60. I am purchasing it now at the hardware store all at once. Monotalou is too high
This review is about item#05518843.
It is used for fastening motorcycle parts.
5
From Japan
On 2011-11-11 13:07:40
Grind the head, adjust the length and use.
This review is about item#05518834.