Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M12x30

4.63 (111)
Item.#
05518782
Mfr.#
M12x30
Package Qty.
1Pack(5PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless (SUS304)
Type
All screws
Nominal Designation of Screw
M12
Screw Type
Hexagon bolts
Hexagon Height (mm)
8.0
Length (mm)
30
Screw Pitch p (mm)
1.75
Dimensions (Designation d x Length L)(mm)
M12x30
Hexagon Opposite Side(mm)
19.0
Pitch
1.75
Customer Reviews
5 star 83
4 star 18
3 star 8
2 star 1
1 star 1
Review Rating: 4.63
111 Customer Reviews
The reviews are automatic translation.
Used to fix the nail of the management machine
5
From Japan
On 2018-06-21 16:05:33
I am expecting the merit that it is hard to rust because it is a stain material.
This review is about item#5518642.
Installation of truck parts etc.
5
From Japan
On 2018-06-17 18:21:22
Cospa is good Stainless so Ideal for those who are particular about detailing
This review is about item#5518292.
Screwing parts
4
From Japan
On 2018-06-01 15:12:19
Finish, strength etc. No particular problem, I want you to lower the price a little more.
This review is about item#5518317.
Measuring instrument fixed
5
From Japan
On 2018-05-14 16:11:50
It is easy to use with stainless steel, and I am extremely satisfied with this price.
This review is about item#34980556.
When making jigs
2
From Japan
On 2018-04-11 15:16:43
I was dissatisfied with the deadline response, I could not respond to the customer's emergency response and I was missed.
This review is about item#68911438.
Automotive
5
From Japan
On 2018-03-22 11:31:13
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#5518292.
Used as machine safety pin
5
From Japan
On 2018-03-05 21:33:17
It is used as a safety pin of the machine. It gets cheaper than genuine. There seems to be no change in intensity as 8 and 8 T.
This review is about item#38951674.
Motorcycle remake
5
From Japan
On 2018-03-05 20:57:04
Although stainless steel is heavy in specific gravity, it purchased it because it is not rusted
This review is about item#5518484.
Track parts
4
From Japan
On 2018-03-01 19:19:20
We are exchanging it in a damaged place such as reinforcement of the body It goes cheaply
This review is about item#5518335.
Tripod elevator set screw
5
From Japan
On 2018-02-27 16:26:32
I was in trouble by dropping the elevator set screw on the tripod and it stopped perfectly in combination with the flute knob. Because it is made of stainless steel, it is strong in rust, the touch of the knob is familiar to the hand and easy to close.
This review is about item#5518536.