Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Stainless Steel) Half-Screw Thread
  • Hex Head Bolt, Stainless Steel) Half-Screw Thread
  • Hex Head Bolt, Stainless Steel) Half-Screw Thread
  • Hex Head Bolt, Stainless Steel) Half-Screw Thread

Hex Head Bolt, Stainless Steel) Half-Screw Thread M12x45

4.23 (13)
Item.#
05518816
Mfr.#
M12x45
Package Qty.
1Pack(4PC)
Ship pack of
1
8.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon bolts
Type
Half-screw
Size
M12x45
Nominal Designation of Screw
M12
Screw Length (mm)
30
Hexagon Height (mm)
8.0
Finishing Material
Stainless
Pitch
1.75
Length (mm)
45
Dimensions (Designation d x Length L)(mm)
M12x45
Hexagon Opposite Side(mm)
19.0
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2016-01-23 15:13:06
Ordinary product
This review is about item#05518606.
Fixing of the ship of the rod holder
5
From Japan
On 2016-01-14 07:14:09
We are satisfied with the products as I thought.
This review is about item#05518581.
Assembly of the truck.
5
From Japan
On 2014-05-13 13:12:29
The length of the dimensions and the threaded portion of the desired street was able to purchase.
This review is about item#05518581.
For the gate fixed
5
From Japan
On 2013-04-23 23:35:58
MIC KONOE can be used safely in Japan-made high quality. Durability is also likely to be expected. Price also satisfied with the deals.
This review is about item#05518432.
Fixed strut
1
From Japan
On 2013-03-22 11:33:22
When used in conjunction with Tomoe of nylon nut, in the middle of tightening is no longer it can also loosen will be jitter. But tried the two eyes had similar Nigaji'. Soft and chemistry is as if the lock system of the nut there is no rigidity be that bad. Since the person of one 45 yen bolt near the hardware store can be used, I think that this bolt more than 100 yen one is not used in the future.
This review is about item#05518685.
A stainless steel tea machine parts.
5
From Japan
On 2012-08-13 21:30:45
Quality and price, both very best.
This review is about item#05518703.
Flange joint
5
From Japan
On 2012-03-09 09:47:45
In the box selling is past the next 65 and 60 of 55. Now it has been purchased at a hardware store together. Monotarou high too
This review is about item#05518843.
Use the motorcycle parts bear.
5
From Japan
On 2011-11-11 13:07:40
Polishing the head, you can use to adjust the length.
This review is about item#05518834.
To the junction of the flange
5
From Japan
On 2011-10-21 16:53:19
You can normally use, but one ¥ 200 is quite high. One is in the neighborhood hardware store ¥ 100 I want to cheap out a set of 100 pieces Toka box buying
This review is about item#05518843.
It was used in accessories attached to the tractor.
5
From Japan
On 2011-03-11 13:25:15
Since it is a single item product is unchanged and the normal product.
This review is about item#05518816.