Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads 3/16x10

4.64 (11)
Item.#
05518886
Mfr.#
3/16x10
Package Qty.
1Pack(120PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Pitch (threads /inch)
24
Screw Type
Hexagon bolt
Hexagon Height (mm)
3.5
Finishing Material
Iron / Uni-chrome
Nominal Designation of Screw
W3/16
Dimensions (Designation d x Length L)(inchxmm)
3/16x10
Hexagon Opposite Side(mm)
8
Size
3/16x10
Length (mm)
10
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Since W1 / 4 is the size of the camera standard, it is essential for camera rig production.
5
From Japan
On 2018-02-01 08:25:58
It is saved by prompt delivery. There is also satisfactory packing and accuracy of goods.
This review is about item#05519044.
Site work
5
From Japan
On 2016-12-13 14:51:04
Inch standard bolt is appreciated because it can not be obtained easily even at a home center. Various sizes are available and no complaints. However, I bought six types of size, but two pieces of plastic bags of packages were torn when arrived. Although there is no problem in quality, it is a place to worry about when a return event occurs.
This review is about item#5519227.
Shelf making DIY
5
From Japan
On 2016-08-18 16:28:01
It was good that the desired product was an appropriate number of packages.
This review is about item#5519202.
Joining operation
5
From Japan
On 2016-02-25 18:09:32
It was nice to have a short size.
This review is about item#05519193.
I use it for parts installation of old machine.
5
From Japan
On 2015-11-01 16:43:11
It is handy because it is rich in size and subdivided so that you can select what you need immediately. Price and quality are fully satisfied.
This review is about item#05519157.
Repair of imported car etc.
5
From Japan
On 2015-05-22 18:45:59
I am using it for repairing and repairing American made bike. I am thankful that you can get an inch size at this price.
This review is about item#05518983.
Machine installation For installation
5
From Japan
On 2014-10-29 18:03:02
First used without problems. No complaints!
This review is about item#05519333.
For assembly work
2
From Japan
On 2014-07-29 16:37:10
There was a time when it caught on hand-caught.
This review is about item#05519351.
Replacement blade stop bolt of crusher
5
From Japan
On 2012-03-29 15:04:07
I want a little longer size
This review is about item#05519351.
Replacement parts for machine repair
5
From Japan
On 2012-02-22 13:52:33
It is convenient and practical because millimeter size tools can be used with 10 mm across flats. However, when repairing a hobby product, the one with the opposite side in inch size is more faithful to the prototype.
This review is about item#05519017.