Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads 3/16x50

4.60 (10)
Item.#
05518965
Mfr.#
3/16x50
Package Qty.
1Pack(63PC)
Ship pack of
1
10.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
W3/16
Dimensions (Designation d x Length L)(inchxmm)
3/16x50
Hexagon Opposite Side(mm)
8
Size
3/16x50
Length (mm)
50
Screw Pitch (threads /inch)
24
Screw Type
Hexagon bolt
Hexagon Height (mm)
3.5
Finishing Material
Iron / Uni-chrome
Type
Full Thread
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2016-12-13 14:51:04
Inch standard bolt is, thankfully can not be easily available at home improvement stores. Size also various uniform and has no complaint. However, it was purchased size six, plastic bag of the package had been torn two upon arrival. There is no problem in quality, anxious when the return event occurs place.
This review is about item#5519227.
Shelf making DIY
5
From Japan
On 2016-08-18 16:28:01
I did commodity hope it was good to be a package of appropriate quantity.
This review is about item#5519202.
Combining work
5
From Japan
On 2016-02-25 18:09:32
I'm glad there is a short size.
This review is about item#05519193.
We're using at the time of the component mounting of the old machine.
5
From Japan
On 2015-11-01 16:43:11
What size is needed have been rich in subdivision has come in handy because soon choose. Price and quality are not fully satisfied.
This review is about item#05519157.
Imported cars such as repair
5
From Japan
On 2015-05-22 18:45:59
Of American-made bike repair, I use to repair. The inch size can get at this price is welcome.
This review is about item#05518983.
To mounting installation of machinery
5
From Japan
On 2014-10-29 18:03:02
First used without any problem. No complaints!
This review is about item#05519333.
The assembly work
2
From Japan
On 2014-07-29 16:37:10
Attsuta is time to get caught at the time of hand-cranked.
This review is about item#05519351.
Blade bolted instead of crushing machine
5
From Japan
On 2012-03-29 15:04:07
I want a little more long size
This review is about item#05519351.
Replenishment parts of machinery repair
5
From Japan
On 2012-02-22 13:52:33
Since the opposite side is a tool of the millimeter size is available in 10 mm is convenient and practical. However, towards the opposite side is an inch size is when you repair play the product of the hobby will be the faithful finish to prototype.
This review is about item#05519017.
Air-conditioner fixed
4
From Japan
On 2011-08-03 08:17:59
32mm was the cheapest, but because more of 25mm is a good ease of use, it will be saved and I am lowering the price
This review is about item#05519236.