Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) Inch Screw Thread All The Screw Threads 1/4x25

4.60 (10)
Item.#
05519017
Mfr.#
1/4x25
Package Qty.
1Pack(58PC)
Ship pack of
1
10.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon bolts
Hexagon Height (mm)
5
Finishing Material
Iron / uni-chromium
Type
All screws
Screw Pitch (threads /inch)
20
Hexagon Opposite Side(mm)
10
Size
1/4x25
Length (mm)
25
Nominal Designation of Screw
W1/4
Dimensions (Designation d x Length L)(inchxmm)
1/4x25
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2016-12-13 14:51:04
Inch standard bolt is, thankfully can not be easily available at home improvement stores. Size also various uniform and has no complaint. However, it was purchased size six, plastic bag of the package had been torn two upon arrival. There is no problem in quality, anxious when the return event occurs place.
This review is about item#5519227.
Shelf making DIY
5
From Japan
On 2016-08-18 16:28:01
I did commodity hope it was good to be a package of appropriate quantity.
This review is about item#5519202.
Joining operation
5
From Japan
On 2016-02-25 18:09:32
It was nice to have a short size.
This review is about item#05519193.
I use it for parts installation of old machine.
5
From Japan
On 2015-11-01 16:43:11
It is handy because it is rich in size and subdivided so that you can select what you need immediately. Price and quality are fully satisfied.
This review is about item#05519157.
Repair of imported car etc.
5
From Japan
On 2015-05-22 18:45:59
I am using it for repairing and repairing American made bike. I am thankful that you can get an inch size at this price.
This review is about item#05518983.
Machine installation For installation
5
From Japan
On 2014-10-29 18:03:02
First used without problems. No complaints!
This review is about item#05519333.
For assembly work
2
From Japan
On 2014-07-29 16:37:10
There was a time when it caught on hand-caught.
This review is about item#05519351.
Replacement blade stop bolt of crusher
5
From Japan
On 2012-03-29 15:04:07
I want a little longer size
This review is about item#05519351.
Replacement parts for machine repair
5
From Japan
On 2012-02-22 13:52:33
It is convenient and practical because millimeter size tools can be used with 10 mm across flats. However, when repairing a hobby product, the one with the opposite side in inch size is more faithful to the prototype.
This review is about item#05519017.
For air conditioner fixing
4
From Japan
On 2011-08-03 08:17:59
32 mm was the cheapest, 25 mm is easier to use, so it will be helpful if you lower the price
This review is about item#05519236.