Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M2x6

4.48 (95)
Item.#
05519394
Mfr.#
M2x6
Package Qty.
1Pack(39PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M2x6
Wrench Size (mm)
1.5
Finishing Material
SCN435/black oxide film
Type
All screws
Nominal Designation of Screw
M2
Screw Type
Hexagon bolt with a hole
Pitch
0.4
Length (mm)
6
Strength Classification
12.9
Customer Reviews
5 star 68
4 star 13
3 star 9
2 star 2
1 star 3
Review Rating: 4.48
95 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2018-05-06 15:12:45
Quality is good and there are plenty of sizes and it will be used for the next opportunity
This review is about item#5519823.
For motorcycles
5
From Japan
On 2018-04-27 10:29:05
I am saved because the size which is not a home center is finely arranged. Shipment is also so fast that you need things! It is a feeling that (laugh) Goods are necessary enough quality.
This review is about item#5520207.
Mechanical parts
5
From Japan
On 2018-04-16 20:44:02
A general hexagon socket head bolt, a substitute item is sufficient. It is also spare as a mechanical part.
This review is about item#5519997.
Steel work
5
From Japan
On 2018-04-05 16:14:20
It is engraved with 12.9! I would rather buy this than buying it at nearby Homsen
This review is about item#5520392.
For assembly of machinery, mold etc.
4
From Japan
On 2018-03-23 09:12:08
It is easy to use normally. The tensile strength is also sufficient. There is also no satisfaction with corrosion resistance.
This review is about item#5520611.
Assembling the machine
5
From Japan
On 2018-03-12 14:34:25
Hope for a little smaller classification, so the price may be higher
This review is about item#5520417.
Assembling of mechanical equipment
5
From Japan
On 2018-03-06 13:04:11
It is used for assembling mechanical equipment. It seems that it is sold separately in small bags. It will be a great help if you sell a small amount.
This review is about item#5519954.
Heavy machine replacement bolt
4
From Japan
On 2018-02-02 18:10:23
Bolt used in various parts. I thought that it was the same as what I had on this time and purchased it for replacement, but it is early for rust to come out. If you are going to use it for Yumbo's traveling system, if you do not make it stainless, you will not be bothered by yourself during the next warehousing.
This review is about item#5520593.
Bolt change
5
From Japan
On 2017-11-30 09:19:02
It is used for exchange due to bolt deterioration. I am saved to use a fair number.
This review is about item#5520173.
Rust immediately
2
From Japan
On 2017-11-06 22:17:40
I used it to replace the bolt that was rusting on the bike's restore, but despite not running in the rain, the whole rusted in less than six months. It can not be used outdoors.
This review is about item#5520417.