Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M2x8

4.49 (96)
Item.#
05519403
Mfr.#
M2x8
Package Qty.
1Pack(39PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
A bolt with a hexagon socket
Pitch
0.4
Length (mm)
8
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M2x8
Wrench Size (mm)
1.5
Finishing Material
SCN435/black oxide coating
Type
All screws
Nominal Designation of Screw
M2
Customer Reviews
5 star 69
4 star 13
3 star 9
2 star 2
1 star 3
Review Rating: 4.49
96 Customer Reviews
The reviews are automatic translation.
Assembling the machine
5
From Japan
On 2018-06-01 20:28:25
Accuracy is good, you can use with confidence. Since the hardness of the head is also sufficient, even if you use the ball point gun gun, it will not dig into.
This review is about item#5520444.
Model making
5
From Japan
On 2018-05-06 15:12:45
Quality is good and there are plenty of sizes and it will be used for the next opportunity
This review is about item#5519823.
For motorcycles
5
From Japan
On 2018-04-27 10:29:05
I am saved because the size which is not a home center is finely arranged. Shipment is also so fast that you need things! It is a feeling that (laugh) Goods are necessary enough quality.
This review is about item#5520207.
Mechanical parts
5
From Japan
On 2018-04-16 20:44:02
A general hexagon socket head bolt, a substitute item is sufficient. It is also spare as a mechanical part.
This review is about item#5519997.
Steel work
5
From Japan
On 2018-04-05 16:14:20
It is engraved with 12.9! I would rather buy this than buying it at nearby Homsen
This review is about item#5520392.
For assembly of machinery, mold etc.
4
From Japan
On 2018-03-23 09:12:08
It is easy to use normally. The tensile strength is also sufficient. There is also no satisfaction with corrosion resistance.
This review is about item#5520611.
Assembling the machine
5
From Japan
On 2018-03-12 14:34:25
Hope for a little smaller classification, so the price may be higher
This review is about item#5520417.
Assembling of mechanical equipment
5
From Japan
On 2018-03-06 13:04:11
It is used for assembling mechanical equipment. It seems that it is sold separately in small bags. It will be a great help if you sell a small amount.
This review is about item#5519954.
Heavy machine replacement bolt
4
From Japan
On 2018-02-02 18:10:23
Bolt used in various parts. I thought that it was the same as what I had on this time and purchased it for replacement, but it is early for rust to come out. If you are going to use it for Yumbo's traveling system, if you do not make it stainless, you will not be bothered by yourself during the next warehousing.
This review is about item#5520593.
Bolt change
5
From Japan
On 2017-11-30 09:19:02
It is used for exchange due to bolt deterioration. I am saved to use a fair number.
This review is about item#5520173.