Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread

Hex Bolt, Scm435/Black Oxide Film) Half Thread M3x25

4.50 (56)
Item.#
05519647
Mfr.#
M3x25
Package Qty.
1Pack(45PC)
Ship pack of
1
7.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M3x25
Wrench Size (mm)
2.5
Finishing Material
SCN435/black oxide coating
Type
Half-screw
Nominal Designation of Screw
M3
Screw Type
A bolt with a hexagon socket
Pitch
0.5
Length (mm)
25
Customer Reviews
5 star 38
4 star 11
3 star 5
2 star 1
1 star 1
Review Rating: 4.50
56 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-21 16:23:36
I went around several home centers, but I did not find it and found it with Monotaro. Machine repair was also safely finished and we ordered 2 pieces, but we appreciate with courteous response.
This review is about item#5520505.
bike
5
From Japan
On 2017-11-16 17:50:53
I used it for the rear suspension part of the bike, because it is a part with considerable force, I chose a strong carbon steel bolt.
This review is about item#38623137.
bike
5
From Japan
On 2017-10-25 22:51:15
I was looking for a strong talent that I used to create a motorcycle height adjustment link.
This review is about item#38623137.
Motorcycle parts installation work
4
From Japan
On 2017-10-05 14:17:42
A socket screw of size M6 L = 110 was not found in Homsen in the residential area, and when I searched for by monotalou, there was inventory. The necessary number was two, but since there was only 4 packs per pack, if you could possibly sell it in bulk, there is no waste. Also, the shipping fee is higher for items, I am curious.
This review is about item#68905962.
Amateur radio antenna maintenance
2
From Japan
On 2017-10-01 12:27:40
I used it to attach a base that will attach amateur radio antenna to car. I bought it without investigating well. Even black oxide film is rusted. I also thought that the same screws are used because similar screws are also used on the base. Length and diameter were just right, so I used rustproof paint and black paint. Those who purchase for outdoor please be careful.
This review is about item#5519841.
Assembling the machine
5
From Japan
On 2017-06-16 21:39:03
Though bolts of length are not readily available in the neighborhood, the production activities in the rural areas will proceed smoothly thanks to the monotaro sama.
This review is about item#38623444.
Racing cart Maintenance
5
From Japan
On 2017-06-01 18:17:59
I can hardly find it at home improvement center. It was good to purchase as much as I needed, in a small amount.
Assembling the machine
5
From Japan
On 2017-01-06 23:57:21
I am saved because I am able to purchase rich size in a few packs. In particular, the long size of the half screw is hardly handled at the DIY shop front, it depends on here
This review is about item#5520505.
Maintenance of motorcycle
4
From Japan
On 2017-01-06 20:44:52
As for cheap, the accuracy of the screw is satisfactory high. A little more if you can buy it in small quantity units is the best ~
This review is about item#5520304.
For fixture mounting
5
From Japan
On 2016-12-12 14:37:41
It arrived as scheduled, and it was able to be used without problems. I'm planning to ask again.
This review is about item#38623155.