Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread

Hex Bolt, Scm435/Black Oxide Film) Half Thread M3x40

4.50 (64)
Item.#
05519674
Mfr.#
M3x40
Package Qty.
1Pack(28PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Screw Type
Hexagon bolt with a hole
Pitch
0.5
Length (mm)
40
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M3x40
Wrench Size (mm)
2.5
Finishing Material
SCN435/black oxide film
Type
Half-screw
Customer Reviews
5 star 43
4 star 13
3 star 6
2 star 1
1 star 1
Review Rating: 4.50
64 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2018-04-12 15:12:45
Things I was looking for were found and I was able to use it very conveniently.
This review is about item#38623164.
As a press fitting tool for hub body bearings
3
From Japan
On 2018-03-21 03:00:36
It is saved to the extent that it is prepared with abundant size than the real store. Though it seems that thing itself is not bad, I thought that "half screw = half of the full length is screw threaded" in the specification, we purchased it by neglecting confirmation of the thread cut length this time, so as it is the title I could not use it for work.
This review is about item#68905926.
For climbing
5
From Japan
On 2018-03-10 19:28:13
For now, I can use it without rust etc. I think whether it is high quality (^ ^)
This review is about item#38623103.
Crawler pin of small farm equipment
5
From Japan
On 2018-02-28 22:59:08
I use it as a crawler pin by cutting a long bolt. Baked, so it's good durability.
This review is about item#38623076.
Farm equipment
5
From Japan
On 2018-02-04 23:48:22
Recently this size was Homsen, I purchased it without seeing it. It is saved with abundant size.
This review is about item#5519665.
When used for car parts
4
From Japan
On 2018-02-03 15:22:48
Because it is a product that we have not put much in the home center etc. I am saved. Since it is used personally, if there is a setting of about half this price, both number I am saved.
This review is about item#5520322.
For repair of factory machinery
5
From Japan
On 2018-02-02 18:06:05
I got it to you on the next day, I was very saved because I was able to fix it quickly,
This review is about item#5520541.
Machine maintenance
5
From Japan
On 2017-12-15 18:01:49
It is hard to find a long type in a nearby shop I was in trouble, but I ordered it by searching with Monotaro. It's a big help
This review is about item#38623331.
Machine maintenance
5
From Japan
On 2017-11-21 16:23:36
I went around several home centers, but I did not find it and found it with Monotaro. Machine repair was also safely finished and we ordered 2 pieces, but we appreciate with courteous response.
This review is about item#5520505.
bike
5
From Japan
On 2017-11-16 17:50:53
I used it for the rear suspension part of the bike, because it is a part with considerable force, I chose a strong carbon steel bolt.
This review is about item#38623137.