Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread

Hex Bolt, Scm435/Black Oxide Film) Half Thread M4x35

4.54 (69)
Item.#
05519841
Mfr.#
M4x35
Package Qty.
1Pack(40PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M4x35
Wrench Size (mm)
3.0
Finishing Material
SCN435/black oxide film
Type
Half-screw
Nominal Designation of Screw
M4
Screw Type
Hexagon bolt with a hole
Pitch
0.7
Length (mm)
35
Customer Reviews
5 star 48
4 star 13
3 star 6
2 star 1
1 star 1
Review Rating: 4.54
69 Customer Reviews
The reviews are automatic translation.
Machine bolt change
5
From Japan
On 2018-05-23 17:15:27
Since sized etc. are abundantly aligned, something of the necessary size is found quickly and it is saved.
This review is about item#38623234.
I will stop the core of three
5
From Japan
On 2018-05-19 20:32:09
At first it was made with cheap hexagon bolt M12 but it was dangerous to bend, So this high tension M12, as expected is a crack.
This review is about item#38623322.
Model making
5
From Japan
On 2018-05-06 15:13:17
Quality is good and there are plenty of sizes and it will be used for the next opportunity
This review is about item#5519832.
For motorcycles
5
From Japan
On 2018-04-27 10:29:25
I am saved because the size which is not a home center is finely arranged. Shipment is also so fast that you need things! It is a feeling that (laugh) Goods are necessary enough quality.
This review is about item#5520277.
Car maintenance
5
From Japan
On 2018-04-22 17:54:26
I exchange it with a hexagon socket head bolt by car repair and galling exchanges that can be done without taking time and effort to improve the future.
This review is about item#5519647.
Car maintenance
4
From Japan
On 2018-04-12 15:12:45
Things I was looking for were found and I was able to use it very conveniently.
This review is about item#38623164.
As a press fitting tool for hub body bearings
3
From Japan
On 2018-03-21 03:00:36
It is saved to the extent that it is prepared with abundant size than the real store. Though it seems that thing itself is not bad, I thought that "half screw = half of the full length is screw threaded" in the specification, we purchased it by neglecting confirmation of the thread cut length this time, so as it is the title I could not use it for work.
This review is about item#68905926.
For climbing
5
From Japan
On 2018-03-10 19:28:13
For now, I can use it without rust etc. I think whether it is high quality (^ ^)
This review is about item#38623103.
Crawler pin of small farm equipment
5
From Japan
On 2018-02-28 22:59:08
I use it as a crawler pin by cutting a long bolt. Baked, so it's good durability.
This review is about item#38623076.
Farm equipment
5
From Japan
On 2018-02-04 23:48:22
Recently this size was Homsen, I purchased it without seeing it. It is saved with abundant size.
This review is about item#5519665.