Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread

Hex Bolt, Scm435/Black Oxide Film) Half Thread M4x45

4.49 (55)
Item.#
05519866
Mfr.#
M4x45
Package Qty.
1Pack(30PC)
Ship pack of
1
8.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4x45
Wrench Size (mm)
3.0
Finishing Material
SCN435/black oxide coating
Type
Half-screw
Nominal Designation of Screw
M4
Screw Type
A bolt with a hexagon socket
Pitch
0.7
Length (mm)
45
Strength Classification
12.9
Customer Reviews
5 star 37
4 star 11
3 star 5
2 star 1
1 star 1
Review Rating: 4.49
55 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2017-10-25 22:51:15
I was looking for a strong talent that I used to create a motorcycle height adjustment link.
This review is about item#38623137.
Motorcycle parts installation work
4
From Japan
On 2017-10-05 14:17:42
A socket screw of size M6 L = 110 was not found in Homsen in the residential area, and when I searched for by monotalou, there was inventory. The necessary number was two, but since there was only 4 packs per pack, if you could possibly sell it in bulk, there is no waste. Also, the shipping fee is higher for items, I am curious.
This review is about item#68905962.
Amateur radio antenna maintenance
2
From Japan
On 2017-10-01 12:27:40
I used it to attach a base that will attach amateur radio antenna to car. I bought it without investigating well. Even black oxide film is rusted. I also thought that the same screws are used because similar screws are also used on the base. Length and diameter were just right, so I used rustproof paint and black paint. Those who purchase for outdoor please be careful.
This review is about item#5519841.
Assembling the machine
5
From Japan
On 2017-06-16 21:39:03
Though bolts of length are not readily available in the neighborhood, the production activities in the rural areas will proceed smoothly thanks to the monotaro sama.
This review is about item#38623444.
Racing cart Maintenance
5
From Japan
On 2017-06-01 18:17:59
I can hardly find it at home improvement center. It was good to purchase as much as I needed, in a small amount.
Assembling the machine
5
From Japan
On 2017-01-06 23:57:21
I am saved because I am able to purchase rich size in a few packs. In particular, the long size of the half screw is hardly handled at the DIY shop front, it depends on here
This review is about item#5520505.
Maintenance of motorcycle
4
From Japan
On 2017-01-06 20:44:52
As for cheap, the accuracy of the screw is satisfactory high. A little more if you can buy it in small quantity units is the best ~
This review is about item#5520304.
For fixture mounting
5
From Japan
On 2016-12-12 14:37:41
It arrived as scheduled, and it was able to be used without problems. I'm planning to ask again.
This review is about item#38623155.
Truck caster repair
4
From Japan
On 2016-12-05 11:53:27
It fits well with the color of the tire and it finished without any discomfort. I would like you to sell a bit smaller packs as well. I have surplus.
This review is about item#5520322.
Joining of wood
5
From Japan
On 2016-11-07 11:42:04
Such a long bolt is useful when it is like strength fixing.
This review is about item#38623453.