Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread

Hex Bolt, Scm435/Black Oxide Film) Half Thread M4x65

4.53 (51)
Item.#
05519902
Mfr.#
M4x65
Package Qty.
1Pack(12PC)
Ship pack of
1
7.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M4 x 65
Wrench Size (mm)
3
Finishing Material
SCM435 / black oxide coating
Type
Half screw
Nominal Designation of Screw
M4
Screw Type
Hexagon socket head cap screw
Pitch
0.7
Length (mm)
65
Customer Reviews
5 star 35
4 star 10
3 star 5
2 star 0
1 star 1
Review Rating: 4.53
51 Customer Reviews
The reviews are automatic translation.
Assembling the machine
5
From Japan
On 2017-06-16 21:39:03
Though bolts of length are not readily available in the neighborhood, the production activities in the rural areas will proceed smoothly thanks to the monotaro sama.
This review is about item#38623444.
Racing cart Maintenance
5
From Japan
On 2017-06-01 18:17:59
I can hardly find it at home improvement center. It was good to purchase as much as I needed, in a small amount.
Assembling the machine
5
From Japan
On 2017-01-06 23:57:21
I am saved because I am able to purchase rich size in a few packs. In particular, the long size of the half screw is hardly handled at the DIY shop front, it depends on here
This review is about item#5520505.
Maintenance of motorcycle
4
From Japan
On 2017-01-06 20:44:52
As for cheap, the accuracy of the screw is satisfactory high. A little more if you can buy it in small quantity units is the best ~
This review is about item#5520304.
For fixture mounting
5
From Japan
On 2016-12-12 14:37:41
It arrived as scheduled, and it was able to be used without problems. I'm planning to ask again.
This review is about item#38623155.
Truck caster repair
4
From Japan
On 2016-12-05 11:53:27
It fits well with the color of the tire and it finished without any discomfort. I would like you to sell a bit smaller packs as well. I have surplus.
This review is about item#5520322.
Joining of wood
5
From Japan
On 2016-11-07 11:42:04
Such a long bolt is useful when it is like strength fixing.
This review is about item#38623453.
I use it as a hobby
5
From Japan
On 2016-10-21 18:59:21
I use Gopro 4 by using the screw hole of the gasoline cap of the motorcycle.I have various mounts for Gopro, but it was good that this screw was more refreshing.
This review is about item#38622902.
Wheel fixing
4
From Japan
On 2016-08-05 23:07:57
It seems quite hard so you can use it with confidence.
This review is about item#38622997.
Product
3
From Japan
On 2016-05-31 14:36:43
Especially not possible nor impossible
This review is about item#05520864.