Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M6x12

4.48 (77)
Item.#
05520182
Mfr.#
M6x12
Package Qty.
1Pack(68PC)
Ship pack of
1
9.03 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon bolt with a hole
Pitch
1
Length (mm)
12
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M6x12
Wrench Size (mm)
5.0
Finishing Material
SCN435/black oxide film
Type
All screws
Nominal Designation of Screw
M6
Customer Reviews
5 star 54
4 star 11
3 star 9
2 star 1
1 star 2
Review Rating: 4.48
77 Customer Reviews
The reviews are automatic translation.
ベースフレームヘのレカロシート取付
5
From Japan
On 2017-04-11 06:42:26
高さ調整のため、スペーサーを買いましたが、ついていたボルトの頭が六角5mmで、正規トルクをかけるとなめそうなので、探したら強度12.9で六角6mmのもの(レカロ純正と同じ仕様)がモノタロウにあり、しかも安く変えました。 ホームセンターにも見た目同様のものがありましたが、強度が不明。命を預けるシートの取付なので、しっかりと強度まで書かれているこの商品が安心でとてもよかったです。
This review is about item#05520453.
RB26 plug cover mounting of the engine
5
From Japan
On 2017-01-22 15:48:53
It was saved in the perfect size to plug cover mounting of RB26 engine.
This review is about item#5520042.
Used at the time of work
4
From Japan
On 2017-01-13 14:32:48
Fine, because the oil Gitogito, when you want to use is using gloves. I not nature on the way of the product, but it is a little dirt easy to feel.
This review is about item#5519744.
Use as spare parts of RC helicopter
5
From Japan
On 2016-11-30 17:26:53
It was the original genuine parts and inferior without very reasonable available.
This review is about item#5519482.
Playback of aluminum wheels
5
From Japan
On 2016-11-28 16:20:19
It was good five bonus sense of 1 pack 55 was far more beautiful than see in the picture.
This review is about item#5520261.
Tightening of the mold
5
From Japan
On 2016-10-31 18:23:34
There is no problem at all, you can use for a while to some quantity
This review is about item#5520261.
Conclusion of the parts
5
From Japan
On 2016-10-28 12:45:41
Compared with the Phillips-head screws, etc., it has come in handy because you can occupy even from a diagonal.
This review is about item#5519552.
Conclusion of the parts
5
From Japan
On 2016-10-26 06:56:54
Unlike Phillips screws or the like, an attractive can screw tightening even from a diagonal.
This review is about item#05519543.
Speaker mounting of
5
From Japan
On 2016-10-11 21:17:19
Small amount sales in was purchased because it was made. There is no problem of quality. Thank you very much.
This review is about item#5519805.
Jig fixed
4
From Japan
On 2016-08-03 22:13:53
Especially it could be used without any problem.
This review is about item#05520015.