Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M6x16

4.46 (87)
Item.#
05520216
Mfr.#
M6x16
Package Qty.
1Pack(67PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M6x16
Wrench Size (mm)
5.0
Finishing Material
SCN435/black oxide film
Type
All screws
Nominal Designation of Screw
M6
Screw Type
Hexagon bolt with a hole
Pitch
1
Length (mm)
16