Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread
  • Hex Bolt, Scm435/Black Oxide Film) Half Thread

Hex Bolt, Scm435/Black Oxide Film) Half Thread M10 x 60

4.51 (49)
Item.#
05520681
Mfr.#
M10 x 60
Package Qty.
1Pack(12PC)
Ship pack of
1
9.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
12.9
Length (mm)
60
Nominal Designation of Screw
M10
Screw Type
A bolt with a hexagon socket
Pitch
1.5
Finishing Material
SCN435/black oxide coating
Type
Half-screw
Dimensions (Designation d x Length L)(mm)
M10 x 60
Wrench Size (mm)
8.0
Customer Reviews
5 star 33
4 star 10
3 star 5
2 star 0
1 star 1
Review Rating: 4.51
49 Customer Reviews
The reviews are automatic translation.
Assembly of the machine
5
From Japan
On 2017-01-06 23:57:21
The rich size can buy a few packs have survived. In particular, the long size of half the screw is almost no treatment in the DIY shop, here is relying on
This review is about item#5520505.
Development of bike
4
From Japan
On 2017-01-06 20:44:52
The cheap split, the precision of the screw is high satisfaction. A little more, is the best In other with a small amount units, but -
This review is about item#5520304.
Jig mounting
5
From Japan
On 2016-12-12 14:37:41
Reach as planned, it can be used without any particular problem. Also is expected to ask.
This review is about item#38623155.
Caster repair of truck
4
From Japan
On 2016-12-05 11:53:27
It was finished without discomfort match well with the color of the tire. I want you to also sell a little more small amount pack. It has left over.
This review is about item#5520322.
Junction of wood
5
From Japan
On 2016-11-07 11:42:04
Strength to excellent, such a long bolt cases such as wood fixed useful.
This review is about item#38623453.
I use as a hobby
5
From Japan
On 2016-10-21 18:59:21
Gopro4 you are using using the screw holes in the gasoline cap of bike mount for .Gopro also has come out in various ways, but. People of this screw is I'm glad I have been refreshing.
This review is about item#38622902.
Wheel fixed
4
From Japan
On 2016-08-05 23:07:57
It can be used with confidence because it is pretty hard going.
This review is about item#38622997.
Product
3
From Japan
On 2016-05-31 14:36:43
None in particular impossible without also acceptable
This review is about item#05520864.
Speaker unit for fixed
5
From Japan
On 2016-04-17 14:50:29
Purchased for exchange because the head has been rusty. It is not a problem anymore.
This review is about item#05519832.
For fixed table
4
From Japan
On 2016-04-11 11:33:05
This is a Where do these kind of things because even such the same thing to buy. However, how cheap because of good.
This review is about item#05520663.