Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome

Hex Socket Head Cap Screw, SCM435/Uni Chrome M3x4

4.18 (22)
Item.#
05520882
Mfr.#
M3x4
Package Qty.
1Pack(34PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M3x4
Wrench Size (mm)
2.5
Finishing Material
SCM435 / UNICHROME
Type
All screws
Nominal Designation of Screw
M3
Screw Type
Hexagon bolt with a hole
Pitch
0.5
Length (mm)
4