Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome

Hex Socket Head Cap Screw, SCM435/Uni Chrome M3 x 5

4.18 (22)
Item.#
05520891
Mfr.#
M3 x 5
Package Qty.
1Pack(47PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Screw Type
A bolt with a hexagon socket
Pitch
0.5
Length (mm)
5
Nominal Designation of Screw
M3
Dimensions (Designation d x Length L)(mm)
M3 x 5
Wrench Size (mm)
2.5
Finishing Material
SCM435 / UNICHROME
Type
All screws
Customer Reviews
5 star 14
4 star 1
3 star 5
2 star 1
1 star 1
Review Rating: 4.18
22 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-12-25 08:53:02
There is no problem in terms of quality. I feel that handling of small pack of 299 yen has become less. I would like you to enrich the types of subdivided packs.
This review is about item#05521826.
Tightening of resin
2
From Japan
On 2016-10-20 16:00:32
It is not a place where water is hanging, and it is not used outdoors, but rust happens immediately. I feel that the plating is worse than the thing of the home center.
This review is about item#5520925.
Automotive maintenance
3
From Japan
On 2016-03-06 15:35:58
good
This review is about item#05521442.
For mounting of parts etc.
5
From Japan
On 2015-12-14 16:11:25
I am satisfied because I can use it extensively in the range that I use.
This review is about item#05521424.
Machine assembly
5
From Japan
On 2014-06-19 14:46:10
I am using it without problems.
This review is about item#05521056.
Assembling the machine
5
From Japan
On 2014-04-22 14:17:46
I am using it without problems.
This review is about item#05521397.
The hand of the desk
5
From Japan
On 2013-10-15 09:03:43
Only available here
This review is about item#05521643.
For installation of equipment
5
From Japan
On 2013-09-21 11:59:20
I am using it without problems.
This review is about item#05521354.
Jig assembly
5
From Japan
On 2013-04-02 13:44:45
It is saved because it is cheap.
This review is about item#05521196.
Used during machine assembly
5
From Japan
On 2013-03-15 13:29:00
no problem
This review is about item#05521397.