Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolts, Scm435/ Unichrome ) Half Screws
  • Hex Bolts, Scm435/ Unichrome ) Half Screws
  • Hex Bolts, Scm435/ Unichrome ) Half Screws
  • Hex Bolts, Scm435/ Unichrome ) Half Screws

Hex Bolts, Scm435/ Unichrome ) Half Screws M4x40

3.33 (6)
Item.#
05521162
Mfr.#
M4x40
Package Qty.
1Pack(30PC)
Ship pack of
1
9.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M4x40
Wrench Size (mm)
3.0
Finishing Material
SCM435 / UNICHROME
Type
Half-screw
Nominal Designation of Screw
M4
Screw Type
A bolt with a hexagon socket
Pitch
0.7
Length (mm)
40
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:17:10
iiyo
This review is about item#05521345.
Automobile
5
From Japan
On 2015-07-28 23:22:19
Cheap and may
This review is about item#05521686.
Exchange with the bike of rusty screws
2
From Japan
On 2014-09-25 10:34:11
I bought a thing of the threaded portion length 45㎜. However, though it is titled half screw, was not a half screw. Threaded portion is about 30mm, non-threaded portion is was about 15mm. I'm sorry but was hoping for before and after non-threaded portion 22.5㎜. A shorter non-threaded portion can not be used for lack of strength.
This review is about item#05521677.
Mounting of equipment
1
From Japan
On 2014-05-29 15:22:38
I purchased twenty, but there was one that is bent what this or to subtle. When tightened go, I had the feeling that rub at regular intervals in the mounting hole of the equipment. But is not the disabled, I do not want to use too much.
This review is about item#05521686.
Repair of suitcase
4
From Japan
On 2011-02-03 20:48:21
Best when there is a 1/4 screw
This review is about item#05521476.
Repair of the jig
3
From Japan
On 2010-12-11 19:11:32
I think the product itself is no problem, but I want you to specify the material in the package. If you leave to save not used for a while than become a situation where "Remember me What is the material?" Is? I purchased also parallel pin to the other this is also the same.
This review is about item#05521013.