Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome

Hex Socket Head Cap Screw, SCM435/Uni Chrome M6x15

4.19 (21)
Item.#
05521397
Mfr.#
M6x15
Package Qty.
1Pack(57PC)
Ship pack of
1
10.40 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M6x15
Wrench Size (mm)
5.0
Finishing Material
SCM435 / UNICHROME
Type
All screws
Nominal Designation of Screw
M6
Screw Type
Hexagon bolt with a hole
Pitch
1
Length (mm)
15
Customer Reviews
5 star 14
4 star 0
3 star 5
2 star 1
1 star 1
Review Rating: 4.19
21 Customer Reviews
The reviews are automatic translation.
Tightening of resin
2
From Japan
On 2016-10-20 16:00:32
It is not a place where water is hanging, and it is not used outdoors, but rust happens immediately. I feel that the plating is worse than the thing of the home center.
This review is about item#5520925.
Automotive maintenance
3
From Japan
On 2016-03-06 15:35:58
good
This review is about item#05521442.
For mounting of parts etc.
5
From Japan
On 2015-12-14 16:11:25
I am satisfied because I can use it extensively in the range that I use.
This review is about item#05521424.
Machine assembly
5
From Japan
On 2014-06-19 14:46:10
I am using it without problems.
This review is about item#05521056.
Assembling the machine
5
From Japan
On 2014-04-22 14:17:46
I am using it without problems.
This review is about item#05521397.
The hand of the desk
5
From Japan
On 2013-10-15 09:03:43
Only available here
This review is about item#05521643.
For installation of equipment
5
From Japan
On 2013-09-21 11:59:20
I am using it without problems.
This review is about item#05521354.
Jig assembly
5
From Japan
On 2013-04-02 13:44:45
It is saved because it is cheap.
This review is about item#05521196.
Used during machine assembly
5
From Japan
On 2013-03-15 13:29:00
no problem
This review is about item#05521397.
Part installation
1
From Japan
On 2012-12-01 12:33:02
This bolt of Mr. MonotaRO has been used for several years, but this part of M6 × 20 is broken only in a place where load is applied. Until now, there was not something once every five years, in some cases it broke in one year. I can not think that the allowable load is just barely visible. Because this part mounting has not changed for more than 20 years. Looking at the broken part, it does not look like it contains "s". I do not know whether it is made in Japan or in China, but there is no doubt that there is something different. For that reason, I am considering changing that part to stem bolt. Although it is cheap, there are merits to change in a small amount, we are doing a different test from the laboratory, so I guess from this result that there is a problem with the yield. I need attention.
This review is about item#05521424.