Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome
  • Hex Socket Head Cap Screw, SCM435/Uni Chrome

Hex Socket Head Cap Screw, SCM435/Uni Chrome M10x35

4.19 (21)
Item.#
05521817
Mfr.#
M10x35
Package Qty.
1Pack(20PC)
Ship pack of
1
11.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Length (mm)
35
Nominal Designation of Screw
M10
Screw Type
Hexagon bolt with a hole
Pitch
1.5
Finishing Material
SCM435 / UNICHROME
Type
All screws
Dimensions (Designation d x Length L)(mm)
M10x35
Wrench Size (mm)
8.0
Customer Reviews
5 star 14
4 star 0
3 star 5
2 star 1
1 star 1
Review Rating: 4.19
21 Customer Reviews
The reviews are automatic translation.
Tightening resin
2
From Japan
On 2016-10-20 16:00:32
Not even in places exposed to the splash of water, but also does not mean that you use in the field, rust occurs immediately. Plating it feels worse than those of home improvement.
This review is about item#5520925.
Car maintenance
3
From Japan
On 2016-03-06 15:35:58
good
This review is about item#05521442.
Such as the installation of the parts.
5
From Japan
On 2015-12-14 16:11:25
In the range that I use, Because it can be very, very commonly used, We are satisfied.
This review is about item#05521424.
Machine assembly
5
From Japan
On 2014-06-19 14:46:10
We use without problems.
This review is about item#05521056.
Assembly of the machine
5
From Japan
On 2014-04-22 14:17:46
We use without problems.
This review is about item#05521397.
Possession of the desk
5
From Japan
On 2013-10-15 09:03:43
You can not buy only here
This review is about item#05521643.
For assembling equipment
5
From Japan
On 2013-09-21 11:59:20
I use without problems.
This review is about item#05521354.
Jig assembly
5
From Japan
On 2013-04-02 13:44:45
It survives because the cheap.
This review is about item#05521196.
Used at the time of machine assembly
5
From Japan
On 2013-03-15 13:29:00
no problem
This review is about item#05521397.
Parts mounting
1
From Japan
On 2012-12-01 12:33:02
But are using the last few years MonotaRO's this bolt, only place where there is such a load, this M6 × 20 is broken. Whether or not there once every five years until now, it was the in some cases broken in one year. I do not think allowable load the last minute. Because this component mounting is because not changed for more than 20 years. Looking at the broken places, it does not appear to have entered a "scan". I do not know whether made in Japan or made in China, but no doubt there is a difference of something. Therefore, the point is considering to try to change the stainless bolt. Cheap, but I there are the benefits of change with a small amount, because we are not a user is doing a different test from the laboratory, and to infer from this result, I think that there may a problem with the yield. Caution is necessary.
This review is about item#05521424.