Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless

Hex Socket Head Screw, Stainless M3x6

4.55 (95)
Item.#
05522036
Mfr.#
M3x6
Package Qty.
1Pack(55PC)
Ship pack of
1
7.69 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Type
All screws
Nominal Designation of Screw
M3
Screw Type
A bolt with a hexagon socket
Pitch
0.5
Length (mm)
6
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M3x6
Wrench Size (mm)
2.5
Customer Reviews
5 star 74
4 star 9
3 star 7
2 star 0
1 star 5
Review Rating: 4.55
95 Customer Reviews
The reviews are automatic translation.
Used to repair, etc. of the machine
5
From Japan
On 2017-02-11 18:11:11
Since stainless worry of rust is not needed, it satisfied many size.
This review is about item#5522824.
Bike, car Dress Up
5
From Japan
On 2017-01-24 15:06:54
A variety of types, because a lot of use Uslu, I really helped us. It is still purchase plans
This review is about item#5522422.
The bike of dress-up
5
From Japan
On 2017-01-13 17:19:35
It uses, such as to cover around the engine, is satisfied with the price because it uses a large number.
This review is about item#5522483.
Semiconductor machinery and equipment
5
From Japan
On 2017-01-09 15:14:59
It was quick delivery even in small amounts. It is expensive but, how better than facing the inventory, I think.
This review is about item#5522212.
I used to bike maintenance.
5
From Japan
On 2016-12-13 19:57:58
It can be used with confidence, there is not even anxiety in goods. We will continue to use in the future.
This review is about item#5522474.
For the assembly of the radio-controlled parts
3
From Japan
On 2016-11-17 08:25:21
Is no problem as a screw, but I think as you are little variations in the size of the head. We use to make a washer in the counterbore with drill but will enter the mono of other manufacturers but at or did not enter or entered whether this product is a little large, I cut the head with each time lathe. I want to expect improvement.
This review is about item#5522167.
Strength is necessary scene
5
From Japan
On 2016-11-04 10:34:32
Because the intensity is high, it may because it does not distort the case of a long bolt. In addition to high torque it can cope. Accuracy is good good to inexpensive. It is a repeater.
This review is about item#5522483.
Conclusion of the parts
5
From Japan
On 2016-10-28 12:45:52
Compared with the Phillips-head screws, etc., it has come in handy because you can occupy even from a diagonal.
This review is about item#5522036.
In parts for assembly of the competition for the rifle
5
From Japan
On 2016-10-26 16:03:58
Available, free of charge the parts to the local high school rifle shooting part. To the assembly of the various parts that you create by cutting the aluminum material is not essential M5 of the hexagon socket head bolts.
This review is about item#05522307.
Bike parts mounting
4
From Japan
On 2016-10-26 14:42:26
Bali is I think that there is no, make is also good looks. Since the stainless steel that we expect to be strong to rust.
This review is about item#05522483.