Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless

Hex Socket Head Screw, Stainless M3x10

4.56 (125)
Item.#
05522054
Mfr.#
M3x10
Package Qty.
1Pack(55PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
A bolt with a hexagon socket
Pitch
0.5
Length (mm)
10
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M3x10
Wrench Size (mm)
2.5
Finishing Material
Stainless
Type
All screws
Nominal Designation of Screw
M3
Customer Reviews
5 star 97
4 star 11
3 star 12
2 star 0
1 star 5
Review Rating: 4.56
125 Customer Reviews
The reviews are automatic translation.
Used for motorcycle bolt
5
From Japan
On 2018-04-02 09:13:06
It can be used normally as a consumable item, and the price is more expensive than the home center, but I am satisfied at all considering the trouble of going to buy.
This review is about item#5522063.
When food processing machine is repaired
5
From Japan
On 2018-03-17 21:06:23
We are very satisfied with strength, material and welding.
This review is about item#5522614.
Screw exchange
5
From Japan
On 2018-03-11 21:00:36
There is also a size that is not in the home center, and it is profitable because there is pack selling.
This review is about item#5522307.
Screw change of bicycle
5
From Japan
On 2018-03-05 05:04:42
The plating screws used for bicycle rusted, so we replaced them all with stainless steel. In fact I was thinking of using high strength stainless steel screws but since the usage was not that hard, I replaced it with this series screw. It was awfully saved because the price was only 1/3.
This review is about item#05522307.
Competitive bicycle mounting parts
5
From Japan
On 2018-03-01 14:42:41
It is very helpful to have a size that is not sold in the home center.
This review is about item#68910625.
Used for prototype
5
From Japan
On 2018-02-23 08:43:30
The thing was solid, and it was possible to use it without any trouble. It's a very affordable item so I will refill it the next time as needed.
This review is about item#05522106.
assembly
4
From Japan
On 2018-02-22 23:19:23
Better texture than I thought, there is nothing wrong with any function.
This review is about item#5522054.
Production of mechanical equipment
5
From Japan
On 2018-01-26 12:33:10
We purchased various kinds including other sizes. There is no hindrance at the time of use. It will be a great help if you provide us with long screws under neck or as custom order as all screws.
This review is about item#5522054.
Exchange with iron screw from this
5
From Japan
On 2018-01-04 16:18:08
After all the stain is good. It is unnecessary to maintain for a long time and has high precision.
This review is about item#5522291.
Used as machining bolt for workpiece
5
From Japan
On 2018-01-04 15:24:47
It is inexpensive and satisfactory, unchanged from those of the home center.
This review is about item#5522641.