Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread

Hex Bolts, Stainless Steel) Half-Screw Thread M3x30

4.64 (69)
Item.#
05522124
Mfr.#
M3x30
Package Qty.
1Pack(30PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Type
Half-screw
Nominal Designation of Screw
M3
Screw Type
Hexagon bolt with a hole
Pitch
0.5
Length (mm)
30
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M3x30
Wrench Size (mm)
2.5
Customer Reviews
5 star 55
4 star 9
3 star 1
2 star 2
1 star 2
Review Rating: 4.64
69 Customer Reviews
The reviews are automatic translation.
Regeneration of automotive equipment
5
From Japan
On 2018-05-16 22:04:49
I was saved without looking around the shop front. The price is also cheap.
This review is about item#5522501.
Maintenance of motorcycles and jet skis
5
From Japan
On 2018-05-14 23:25:12
I am using it for maintenance of motorcycles and jet skis. It is very useful in a variety of kinds.
This review is about item#5522702.
Food processing machine cover plate mounting
5
From Japan
On 2018-04-23 15:52:34
Transport equipment cover mounting bolt may loosen or may drop out at its worst resulting in contamination Our company inspects with a regular periodical feeling determined and we are carrying out the replacement work if necessary. Because it is a machine with different length and thickness at the part, small sorting goods that can be procured as much as necessary are very easy to use and convenient Of course, it is saved because it is a bolt quality that does not stretch or distort even if it is used at the specified specified torque.
This review is about item#5522517.
Assembly type tent parts
5
From Japan
On 2018-03-23 19:27:05
It is very convenient because it handles only limited kinds in the neighborhood home center. It also supports small lots and I am thankful that you can send it soon.
This review is about item#5522702.
For machine assembly, maintenance
5
From Japan
On 2018-02-15 15:33:18
If the thread relation is not special one, PB goods of monotaro are enough.
This review is about item#5522115.
Production of mechanical equipment
5
From Japan
On 2018-01-26 12:33:46
We purchased various kinds including other sizes. There is no hindrance at the time of use.
This review is about item#5522115.
Motorcycle's
5
From Japan
On 2018-01-16 20:09:48
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#5522754.
Wheel replacement of the carry bag caster
2
From Japan
On 2017-12-10 08:31:42
About length, I did not know from under the neck, I bought a 5 mm long. I would like a dimension chart on the same site as the product if possible. (Pro may be common sense, but I think that there are also many amateur purchases.)
This review is about item#5522544.
It is planned to be used for remodeling aluminum products on the outer wall.
5
From Japan
On 2017-11-14 14:48:06
I am preparing for actual use next month, but I think that there is no problem.
This review is about item#5522264.
Machine parts
5
From Japan
On 2017-09-21 15:05:24
Usually, you can buy it without trouble It is useful. I am satisfied.
This review is about item#5522867.