Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless

Hex Socket Head Screw, Stainless M4x6

4.53 (111)
Item.#
05522133
Mfr.#
M4x6
Package Qty.
1Pack(46PC)
Ship pack of
1
7.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.7
Length (mm)
6
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M4x6
Wrench Size (mm)
3.0
Finishing Material
Stainless
Type
All screws
Nominal Designation of Screw
M4
Screw Type
Hexagon bolt with a hole
Customer Reviews
5 star 85
4 star 10
3 star 11
2 star 0
1 star 5
Review Rating: 4.53
111 Customer Reviews
The reviews are automatic translation.
For replacing the bolt of the astronomical telescope equatorial mount
5
From Japan
On 2017-09-13 17:15:27
I purchased it for attaching optional equipment to the equatorial mount for astronomical observation of a hobby, I was satisfied with a firm tightening.
This review is about item#23431878.
Used as an adjusting bottle of pruning scissors
5
From Japan
On 2017-08-14 15:24:24
Nothing in particular I ordered the wrong length by mistake ... · · · · Cutting polishing was a little troublesome
This review is about item#5522185.
Motorcycle parts
5
From Japan
On 2017-06-28 09:22:01
Although genuine iron bolt rusts immediately, it can maintain its good appearance because it does not rust, it is saved because it can be purchased from a small amount.
This review is about item#5522352.
Motorcycle Restore
5
From Japan
On 2017-06-24 15:20:59
It is very useful. Aligned with 5 mm There is no problem in quality.
This review is about item#5522422.
When bike repair
3
From Japan
On 2017-06-06 18:26:27
I wanted a hexagon socket head of this size at this size, but since there was no handling, please come out by all means.
This review is about item#5522806.
Auto Repair
3
From Japan
On 2017-05-24 06:47:29
Especially, there is no problem compared with other company's products. I think that it is even better if the price becomes lower.
This review is about item#5522483.
Machine production
5
From Japan
On 2017-05-17 18:45:24
I can use it without any problems. The quantity was reasonable.
This review is about item#5522641.
Car maintenance
4
From Japan
On 2017-05-09 00:03:22
There is no problem in particular. I think that it will be better if the price goes a little cheaper.
This review is about item#5522474.
For assembling jigs
5
From Japan
On 2017-05-01 09:49:21
There is nothing special to worry about, I am using. To be honest, I feel that there is somewhat backlash in fitting with a wrench, but it is a good thing with no problem in practical use, and affordable price is glad.
This review is about item#05522054.
Fixing wheel of motorcycle
5
From Japan
On 2017-04-23 14:19:57
It was able to be used without problems. I felt the price was cheap.
This review is about item#5522474.