Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless

Hex Socket Head Screw, Stainless M4 x 8

4.55 (123)
M4 x 8
Package Qty.
Ship pack of
7.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
Dimensions (Designation d x Length L)(mm)
M4 x 8
Wrench Size (mm)
Finishing Material
All screws
Nominal Designation of Screw
Screw Type
A bolt with a hexagon socket
Length (mm)
Customer Reviews
5 star 95
4 star 11
3 star 12
2 star 0
1 star 5
Review Rating: 4.55
123 Customer Reviews
The reviews are automatic translation.
Screw exchange
From Japan
On 2018-03-11 21:00:36
There is also a size that is not in the home center, and it is profitable because there is pack selling.
This review is about item#5522307.
Screw change of bicycle
From Japan
On 2018-03-05 05:04:42
The plating screws used for bicycle rusted, so we replaced them all with stainless steel. In fact I was thinking of using high strength stainless steel screws but since the usage was not that hard, I replaced it with this series screw. It was awfully saved because the price was only 1/3.
This review is about item#05522307.
Competitive bicycle mounting parts
From Japan
On 2018-03-01 14:42:41
It is very helpful to have a size that is not sold in the home center.
This review is about item#68910625.
Used for prototype
From Japan
On 2018-02-23 08:43:30
The thing was solid, and it was possible to use it without any trouble. It's a very affordable item so I will refill it the next time as needed.
This review is about item#05522106.
From Japan
On 2018-02-22 23:19:23
Better texture than I thought, there is nothing wrong with any function.
This review is about item#5522054.
Production of mechanical equipment
From Japan
On 2018-01-26 12:33:10
We purchased various kinds including other sizes. There is no hindrance at the time of use. It will be a great help if you provide us with long screws under neck or as custom order as all screws.
This review is about item#5522054.
Exchange with iron screw from this
From Japan
On 2018-01-04 16:18:08
After all the stain is good. It is unnecessary to maintain for a long time and has high precision.
This review is about item#5522291.
Used as machining bolt for workpiece
From Japan
On 2018-01-04 15:24:47
It is inexpensive and satisfactory, unchanged from those of the home center.
This review is about item#5522641.
Decorative bolt
From Japan
On 2017-11-28 00:53:06
There was no mark on the head of the bolt. Because the representative image was displayed, I expected it. Because I wanted to align with other bolts eventually I regret to buy at another shop and it is regrettable.
This review is about item#23431887.
Fixing material to be cut of milling machine
From Japan
On 2017-10-25 19:20:51
I could be tightened very smoothly, I am satisfied. The head of the bolt is cut by 0.5 mm with a milling cutter.
This review is about item#23431878.