Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless

Hex Socket Head Screw, Stainless M4x10

4.58 (130)
Item.#
05522151
Mfr.#
M4x10
Package Qty.
1Pack(52PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Type
All screws
Nominal Designation of Screw
M4
Screw Type
Hexagon bolt with a hole
Pitch
0.7
Length (mm)
10
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M4x10
Wrench Size (mm)
3.0
Customer Reviews
5 star 102
4 star 11
3 star 12
2 star 0
1 star 5
Review Rating: 4.58
130 Customer Reviews
The reviews are automatic translation.
Tightening machine
5
From Japan
On 2018-06-21 18:46:08
In the local DIY shop, it was saved because only the cap screw bolts are not on sale. In case of M10, unnecessary nut and washer will arrive. (I ordered for the first time, so I did not think about the shipping fee.)
This review is about item#5522815.
Assembling machinery etc.
5
From Japan
On 2018-06-08 08:31:02
Because price was cheap so far changed from plated to stainless steel, the rise in price was also suppressed, customer's reception has improved.
This review is about item#05522641.
Repair work of aluminum wheel.
5
From Japan
On 2018-06-01 20:40:59
The bolt of the 3 piece wheel which I had had before long ago was a habitable so I made it for replacement.
This review is about item#5522666.
Used for bikes
5
From Japan
On 2018-05-10 12:27:34
I bought it because I bought a small amount and the price was affordable. We do not have any difference with other manufacturers.
This review is about item#5522212.
Used to fix the baffle board of my own speaker box
5
From Japan
On 2018-05-02 08:15:02
It was used in combination with the ogre eye nut E type. The hole for the hexagonal wrench of the bolt head is large, and work at the time of tightening is easy to do. As variations of commodities with larger bolt head diameters and products with thinner head thickness increase, it becomes easier to devise in terms of designing in terms of production.
This review is about item#05522352.
Used for motorcycle bolt
5
From Japan
On 2018-04-02 09:13:06
It can be used normally as a consumable item, and the price is more expensive than the home center, but I am satisfied at all considering the trouble of going to buy.
This review is about item#5522063.
When food processing machine is repaired
5
From Japan
On 2018-03-17 21:06:23
We are very satisfied with strength, material and welding.
This review is about item#5522614.
Screw exchange
5
From Japan
On 2018-03-11 21:00:36
There is also a size that is not in the home center, and it is profitable because there is pack selling.
This review is about item#5522307.
Screw change of bicycle
5
From Japan
On 2018-03-05 05:04:42
The plating screws used for bicycle rusted, so we replaced them all with stainless steel. In fact I was thinking of using high strength stainless steel screws but since the usage was not that hard, I replaced it with this series screw. It was awfully saved because the price was only 1/3.
This review is about item#05522307.
Competitive bicycle mounting parts
5
From Japan
On 2018-03-01 14:42:41
It is very helpful to have a size that is not sold in the home center.
This review is about item#68910625.