Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread

Hex Bolts, Stainless Steel) Half-Screw Thread M4x30

4.64 (61)
Item.#
05522221
Mfr.#
M4x30
Package Qty.
1Pack(30PC)
Ship pack of
1
8.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Screw Type
A bolt with a hexagon socket
Pitch
0.7
Length (mm)
30
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M4x30
Wrench Size (mm)
3.0
Finishing Material
Stainless
Type
Half-screw
Customer Reviews
5 star 48
4 star 9
3 star 1
2 star 1
1 star 2
Review Rating: 4.64
61 Customer Reviews
The reviews are automatic translation.
It is planned to be used for remodeling aluminum products on the outer wall.
5
From Japan
On 2017-11-14 14:48:06
I am preparing for actual use next month, but I think that there is no problem.
This review is about item#5522264.
Machine parts
5
From Japan
On 2017-09-21 15:05:24
Usually, you can buy it without trouble It is useful. I am satisfied.
This review is about item#5522867.
Machine rust thread change
5
From Japan
On 2017-09-13 17:12:27
It is very solidly made, because it is made of stainless steel, it seems to worry about screws from now on.
This review is about item#5522517.
I used it for the bike's carrier installation
5
From Japan
On 2017-09-11 16:53:44
I was looking for a long thing under the neck 75 mm was just right length There was not this size in the shops nearby and I was in trouble.
This review is about item#5522754.
Processed product production
4
From Japan
On 2017-09-03 15:04:47
There is a case that it is not possible to install with the size of the normal standard in one-off production work, and I really am sorry to Mr. Monotaro.
This review is about item#5522587.
When changing suitcase casters
4
From Japan
On 2017-08-12 15:06:08
Used when exchanging suitcase casters. It is longer than the original bolt but it was perfect to use two nuts.
This review is about item#5522526.
During machine maintenance
2
From Japan
On 2017-08-11 18:18:46
Items that are not in the home center were in monotail, please specify dimensions in a bit more detail.
This review is about item#5522377.
Turnip engine
5
From Japan
On 2017-08-07 23:28:37
I often overhaul so I changed the bolt considering workability. I was saved because there was no thing of this length spinning several home centers.
This review is about item#5522562.
Suitcase caster repair
3
From Japan
On 2017-08-01 21:50:20
If it's possible, the part that is not a little more screwy was good
This review is about item#5522535.
Motorcycle Maintenance
1
From Japan
On 2017-06-27 02:31:50
I would like a lineup of detailed items also included in half-screw type.
This review is about item#17748106.