Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread

Hex Bolts, Stainless Steel) Half-Screw Thread M4x35

4.62 (65)
Item.#
05522237
Mfr.#
M4x35
Package Qty.
1Pack(26PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Half-screw
Nominal Designation of Screw
M4
Screw Type
Hexagon bolt with a hole
Pitch
0.7
Length (mm)
35
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M4x35
Wrench Size (mm)
3.0
Finishing Material
Stainless
Customer Reviews
5 star 51
4 star 9
3 star 1
2 star 2
1 star 2
Review Rating: 4.62
65 Customer Reviews
The reviews are automatic translation.
For machine assembly, maintenance
5
From Japan
On 2018-02-15 15:33:18
If the thread relation is not special one, PB goods of monotaro are enough.
This review is about item#5522115.
Production of mechanical equipment
5
From Japan
On 2018-01-26 12:33:46
We purchased various kinds including other sizes. There is no hindrance at the time of use.
This review is about item#5522115.
Motorcycle's
5
From Japan
On 2018-01-16 20:09:48
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#5522754.
Wheel replacement of the carry bag caster
2
From Japan
On 2017-12-10 08:31:42
About length, I did not know from under the neck, I bought a 5 mm long. I would like a dimension chart on the same site as the product if possible. (Pro may be common sense, but I think that there are also many amateur purchases.)
This review is about item#5522544.
It is planned to be used for remodeling aluminum products on the outer wall.
5
From Japan
On 2017-11-14 14:48:06
I am preparing for actual use next month, but I think that there is no problem.
This review is about item#5522264.
Machine parts
5
From Japan
On 2017-09-21 15:05:24
Usually, you can buy it without trouble It is useful. I am satisfied.
This review is about item#5522867.
Machine rust thread change
5
From Japan
On 2017-09-13 17:12:27
It is very solidly made, because it is made of stainless steel, it seems to worry about screws from now on.
This review is about item#5522517.
I used it for the bike's carrier installation
5
From Japan
On 2017-09-11 16:53:44
I was looking for a long thing under the neck 75 mm was just right length There was not this size in the shops nearby and I was in trouble.
This review is about item#5522754.
Processed product production
4
From Japan
On 2017-09-03 15:04:47
There is a case that it is not possible to install with the size of the normal standard in one-off production work, and I really am sorry to Mr. Monotaro.
This review is about item#5522587.
When changing suitcase casters
4
From Japan
On 2017-08-12 15:06:08
Used when exchanging suitcase casters. It is longer than the original bolt but it was perfect to use two nuts.
This review is about item#5522526.