Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread

Hex Bolts, Stainless Steel) Half-Screw Thread M4x40

4.78 (50)
Item.#
05522246
Mfr.#
M4x40
Package Qty.
1Pack(22PC)
Ship pack of
1
8.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
A2-70
Wrench Size (mm)
3.0
Length (mm)
40
Nominal Designation of Screw
M4
Screw Type
Hexagon bolt with a hole
Finishing Material
Stainless
Pitch
0.7
Type
Half-screw
Dimensions (Designation d x Length L)(mm)
M4x40
Customer Reviews
5 star 42
4 star 7
3 star 0
2 star 0
1 star 1
Review Rating: 4.78
50 Customer Reviews
The reviews are automatic translation.
Screw exchange holding cylinder for small compressor
5
From Japan
On 2016-12-25 06:31:11
While you are using a small compressor (about four years after purchase), cylinder Part of the fixing screw badly rust for iron, it was replaced in this time made of SUS.
This review is about item#05522571.
Replacement of the old bike (old car) of the dress-up and rust cheap genuine bolt
5
From Japan
On 2016-12-22 16:06:04
Without any problems and sold as a commodity for another year and a half or more, it is also satisfied customers.
This review is about item#5522553.
Seat mounting
4
From Japan
On 2016-12-05 16:10:43
I think that if the washer, such as a set selling ready-to-use as possible. Consider thank you,
This review is about item#5522246.
Conclusion of the parts
5
From Japan
On 2016-10-28 12:45:22
Compared with the Phillips-head screws, etc., it has come in handy because you can occupy even from a diagonal.
This review is about item#5522115.
Conclusion of the parts
5
From Japan
On 2016-10-26 06:57:03
Unlike Phillips screws or the like, an attractive can screw tightening even from a diagonal.
This review is about item#34980687.
Maintenance of the bike
5
From Japan
On 2016-10-23 23:21:44
Maximum advantage of different kinds that can be purchased rich in small lots. I do not how to use to determine the precise accuracy in the product, or would not be more than enough in this bolt.
This review is about item#5522885.
Wall making of rock climbing
5
From Japan
On 2016-09-29 21:57:35
It was Very simple to use. Rust and it may be the likely long-lasting without.
This review is about item#5522842.
Bolt replacement
5
From Japan
On 2016-08-30 16:55:07
But until now it was a steel bolt is very nice not rust After the stain.
This review is about item#5522702.
Bolt replacement of the winch cover
5
From Japan
On 2016-08-05 16:09:02
Existing bolt was replaced here made of stainless steel because it was worse even rust in iron. It was very helpful because it was the size and type of bolt that can not be available at home improvement stores. Also, I'm glad because the delivery time was faster than before.
This review is about item#05522377.
Use the bike of the muffler replacement
4
From Japan
On 2016-06-30 17:00:12
It was attached to the bike of the muffler. Previous ones were replaced I think not so good with a black thing. I think pretty good.
This review is about item#05522894.