Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless
  • Hex Socket Head Screw, Stainless

Hex Socket Head Screw, Stainless M6x15

4.52 (108)
Item.#
05522447
Mfr.#
M6x15
Package Qty.
1Pack(32PC)
Ship pack of
1
8.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon bolt with a hole
Pitch
1
Length (mm)
15
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M6x15
Wrench Size (mm)
5.0
Finishing Material
Stainless
Type
All screws
Nominal Designation of Screw
M6
Customer Reviews
5 star 82
4 star 10
3 star 11
2 star 0
1 star 5
Review Rating: 4.52
108 Customer Reviews
The reviews are automatic translation.
バイクのレストア
5
From Japan
On 2017-06-24 15:20:59
非常に重宝してます。5mmごと揃えました品質に問題ありません。
This review is about item#5522422.
When bike repair
3
From Japan
On 2017-06-06 18:26:27
I wanted a hexagon socket head of this size at this size, but since there was no handling, please come out by all means.
This review is about item#5522806.
Auto Repair
3
From Japan
On 2017-05-24 06:47:29
Especially, there is no problem compared with other company's products. I think that it is even better if the price becomes lower.
This review is about item#5522483.
Machine production
5
From Japan
On 2017-05-17 18:45:24
I can use it without any problems. The quantity was reasonable.
This review is about item#5522641.
Car maintenance
4
From Japan
On 2017-05-09 00:03:22
There is no problem in particular. I think that it will be better if the price goes a little cheaper.
This review is about item#5522474.
For assembling jigs
5
From Japan
On 2017-05-01 09:49:21
There is nothing special to worry about, I am using. To be honest, I feel that there is somewhat backlash in fitting with a wrench, but it is a good thing with no problem in practical use, and affordable price is glad.
This review is about item#05522054.
Fixing wheel of motorcycle
5
From Japan
On 2017-04-23 14:19:57
It was able to be used without problems. I felt the price was cheap.
This review is about item#5522474.
Used for manufacturing jigs
5
From Japan
On 2017-04-19 14:51:31
It was used for installation of product processing jigs. It is made of stainless steel and rugged, the price is also cheap and easy to use.
This review is about item#5522142.
Assembly of processed products
5
From Japan
On 2017-04-14 15:35:17
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#5522431.
General work
3
From Japan
On 2017-03-31 15:05:28
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#5522483.