Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread

Hex Bolts, Stainless Steel) Half-Screw Thread M6x35

4.62 (73)
Item.#
05522501
Mfr.#
M6x35
Package Qty.
1Pack(21PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Screw Type
Hexagon bolt with a hole
Pitch
1
Length (mm)
35
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M6x35
Wrench Size (mm)
5.0
Finishing Material
Stainless
Type
Half-screw
Customer Reviews
5 star 58
4 star 9
3 star 1
2 star 3
1 star 2
Review Rating: 4.62
73 Customer Reviews
The reviews are automatic translation.
Designing 3D printers
5
From Japan
On 2018-06-12 19:02:20
Perfect measurement. Succeed, I can rely on behavior
This review is about item#68909146.
I used it for repairing an old (40 years ago) suitcase caster.
5
From Japan
On 2018-06-09 10:27:45
Although it was not purchase with confidence, it fell without any problem. I tried it with Monotaro like like referring to the posting page of other people but since it was the part without screws, length and diameter are unclear from the details of the product, it is difficult to compare many times As I got through, I could discern somehow. I also appreciate that you can also recognize that there are some people who need half threaded screws.
This review is about item#5522386.
repair
5
From Japan
On 2018-05-21 14:37:33
I used it for repairing daily necessities. The thing is very solid. It is very much appreciated to be able to respond to orders properly even in extremely small lots.
This review is about item#5522221.
Vehicle repair
2
From Japan
On 2018-05-21 13:35:23
Really stainless steel? A short length item was needed soon, so when I cut it about 1 cm, it quickly broke. Although stainless steel should be hard to process ... I wonder if it is okay. Although it does not cling to the magnet ....
This review is about item#5522386.
Regeneration of automotive equipment
5
From Japan
On 2018-05-16 22:04:49
I was saved without looking around the shop front. The price is also cheap.
This review is about item#5522501.
Maintenance of motorcycles and jet skis
5
From Japan
On 2018-05-14 23:25:12
I am using it for maintenance of motorcycles and jet skis. It is very useful in a variety of kinds.
This review is about item#5522702.
Food processing machine cover plate mounting
5
From Japan
On 2018-04-23 15:52:34
Transport equipment cover mounting bolt may loosen or may drop out at its worst resulting in contamination Our company inspects with a regular periodical feeling determined and we are carrying out the replacement work if necessary. Because it is a machine with different length and thickness at the part, small sorting goods that can be procured as much as necessary are very easy to use and convenient Of course, it is saved because it is a bolt quality that does not stretch or distort even if it is used at the specified specified torque.
This review is about item#5522517.
Assembly type tent parts
5
From Japan
On 2018-03-23 19:27:05
It is very convenient because it handles only limited kinds in the neighborhood home center. It also supports small lots and I am thankful that you can send it soon.
This review is about item#5522702.
For machine assembly, maintenance
5
From Japan
On 2018-02-15 15:33:18
If the thread relation is not special one, PB goods of monotaro are enough.
This review is about item#5522115.
Production of mechanical equipment
5
From Japan
On 2018-01-26 12:33:46
We purchased various kinds including other sizes. There is no hindrance at the time of use.
This review is about item#5522115.