Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread

Hex Bolts, Stainless Steel) Half-Screw Thread M8x45

4.62 (56)
Item.#
05522693
Mfr.#
M8x45
Package Qty.
1Pack(8PC)
Ship pack of
1
8.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
A2-70
Screw Type
Hexagon bolt with a hole
Pitch
1.25
Type
Half-screw
Dimensions (Designation d x Length L)(mm)
M8x45
Finishing Material
Stainless
Wrench Size (mm)
6.0
Length (mm)
45
Nominal Designation of Screw
M8
Customer Reviews
5 star 44
4 star 8
3 star 1
2 star 1
1 star 2
Review Rating: 4.62
56 Customer Reviews
The reviews are automatic translation.
When changing suitcase casters
4
From Japan
On 2017-08-12 15:06:08
Used when exchanging suitcase casters. It is longer than the original bolt but it was perfect to use two nuts.
This review is about item#5522526.
During machine maintenance
2
From Japan
On 2017-08-11 18:18:46
Items that are not in the home center were in monotail, please specify dimensions in a bit more detail.
This review is about item#5522377.
Turnip engine
5
From Japan
On 2017-08-07 23:28:37
I often overhaul so I changed the bolt considering workability. I was saved because there was no thing of this length spinning several home centers.
This review is about item#5522562.
Suitcase caster repair
3
From Japan
On 2017-08-01 21:50:20
If it's possible, the part that is not a little more screwy was good
This review is about item#5522535.
Motorcycle Maintenance
1
From Japan
On 2017-06-27 02:31:50
I would like a lineup of detailed items also included in half-screw type.
This review is about item#17748106.
Fastening bolt for rest of motorcycle
5
From Japan
On 2017-06-07 16:26:08
Although it sells 100 or more, it is pleased to the customer, there is no problem and it is based on the next purchase lot. There is nothing to say if the price goes down a little more.
This review is about item#5522517.
Replace cylinder presser screw for small compressor
5
From Japan
On 2016-12-25 06:31:11
I am using a small compressor (about 4 years after purchase), but since the fixing screw of the cylinder part is made of iron, the rust is bad and I changed it for SUS this time.
This review is about item#05522571.
Exchange old bicycle (old car) dress up and rust cheap genuine bolt
5
From Japan
On 2016-12-22 16:06:04
It has been sold as goods for over a year and a half without problems, and our customers are satisfied.
This review is about item#5522553.
For seat mounting
4
From Japan
On 2016-12-05 16:10:43
I think that it can be used immediately if set sales such as a washer. Thank you for consideration,
This review is about item#5522246.
Concluding parts
5
From Japan
On 2016-10-28 12:45:22
Compared with the Phillips screw etc., it can be closed even from diagonally so it is useful.
This review is about item#5522115.