Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread
  • Hex Bolts, Stainless Steel) Half-Screw Thread

Hex Bolts, Stainless Steel) Half-Screw Thread M8x55

4.63 (59)
Item.#
05522711
Mfr.#
M8x55
Package Qty.
1Pack(7PC)
Ship pack of
1
8.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
A2-70
Nominal Designation of Screw
M8
Screw Type
A bolt with a hexagon socket
Pitch
1.25
Type
Half-screw
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M8x55
Wrench Size (mm)
6.0
Length (mm)
55
Customer Reviews
5 star 46
4 star 9
3 star 1
2 star 1
1 star 2
Review Rating: 4.63
59 Customer Reviews
The reviews are automatic translation.
Machine rust thread change
5
From Japan
On 2017-09-13 17:12:27
It is very solidly made, because it is made of stainless steel, it seems to worry about screws from now on.
This review is about item#5522517.
I used it for the bike's carrier installation
5
From Japan
On 2017-09-11 16:53:44
I was looking for a long thing under the neck 75 mm was just right length There was not this size in the shops nearby and I was in trouble.
This review is about item#5522754.
Processed product production
4
From Japan
On 2017-09-03 15:04:47
There is a case that it is not possible to install with the size of the normal standard in one-off production work, and I really am sorry to Mr. Monotaro.
This review is about item#5522587.
When changing suitcase casters
4
From Japan
On 2017-08-12 15:06:08
Used when exchanging suitcase casters. It is longer than the original bolt but it was perfect to use two nuts.
This review is about item#5522526.
During machine maintenance
2
From Japan
On 2017-08-11 18:18:46
Items that are not in the home center were in monotail, please specify dimensions in a bit more detail.
This review is about item#5522377.
Turnip engine
5
From Japan
On 2017-08-07 23:28:37
I often overhaul so I changed the bolt considering workability. I was saved because there was no thing of this length spinning several home centers.
This review is about item#5522562.
Suitcase caster repair
3
From Japan
On 2017-08-01 21:50:20
If it's possible, the part that is not a little more screwy was good
This review is about item#5522535.
Motorcycle Maintenance
1
From Japan
On 2017-06-27 02:31:50
I would like a lineup of detailed items also included in half-screw type.
This review is about item#17748106.
Fastening bolt for rest of motorcycle
5
From Japan
On 2017-06-07 16:26:08
Although it sells 100 or more, it is pleased to the customer, there is no problem and it is based on the next purchase lot. There is nothing to say if the price goes down a little more.
This review is about item#5522517.
Replace cylinder presser screw for small compressor
5
From Japan
On 2016-12-25 06:31:11
I am using a small compressor (about 4 years after purchase), but since the fixing screw of the cylinder part is made of iron, the rust is bad and I changed it for SUS this time.
This review is about item#05522571.