The reviews are automatic translation.
Assembly type tent parts
From Japan
On 2018-03-23 19:27:05
It is very convenient because it handles only limited kinds in the neighborhood home center. It also supports small lots and I am thankful that you can send it soon.
For machine assembly, maintenance
From Japan
On 2018-02-15 15:33:18
If the thread relation is not special one, PB goods of monotaro are enough.
Production of mechanical equipment
From Japan
On 2018-01-26 12:33:46
We purchased various kinds including other sizes. There is no hindrance at the time of use.
Motorcycle's
From Japan
On 2018-01-16 20:09:48
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
Wheel replacement of the carry bag caster
From Japan
On 2017-12-10 08:31:42
About length, I did not know from under the neck, I bought a 5 mm long. I would like a dimension chart on the same site as the product if possible. (Pro may be common sense, but I think that there are also many amateur purchases.)
It is planned to be used for remodeling aluminum products on the outer wall.
From Japan
On 2017-11-14 14:48:06
I am preparing for actual use next month, but I think that there is no problem.
Machine parts
From Japan
On 2017-09-21 15:05:24
Usually, you can buy it without trouble
It is useful. I am satisfied.
Machine rust thread change
From Japan
On 2017-09-13 17:12:27
It is very solidly made, because it is made of stainless steel, it seems to worry about screws from now on.
I used it for the bike's carrier installation
From Japan
On 2017-09-11 16:53:44
I was looking for a long thing under the neck
75 mm was just right length
There was not this size in the shops nearby and I was in trouble.
Processed product production
From Japan
On 2017-09-03 15:04:47
There is a case that it is not possible to install with the size of the normal standard in one-off production work, and I really am sorry to Mr. Monotaro.