Buy more than* S$200* and get FREE SHIPPING

  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film

Hex Stopper Thread Cavity, Scn435/Black Oxide Film M2x6

4.39 (36)
Item.#
05523436
Mfr.#
M2x6
Package Qty.
1Pack(38PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wrench Size (mm)
0.9
Finishing Material
SCN435/black oxide film
Nominal Designation of Screw
M2
Thread Pitch (mm)
0.4
Length (mm)
6
Dimensions (Designation d x Length L)(mm)
M2x6
Customer Reviews
5 star 24
4 star 4
3 star 6
2 star 2
1 star 0
Review Rating: 4.39
36 Customer Reviews
The reviews are automatic translation.
For stopping parts, as a set screw
5
From Japan
On 2017-12-18 15:25:00
There is nothing especially, but this size at other companies Because I only dealt with your company when I looked for it It was good.
This review is about item#5523603.
Hexagon socket set screw
3
From Japan
On 2017-03-24 17:47:17
There is no problem as a hexagon socket set screw. Also purchase if necessary
This review is about item#5524023.
Production of radio controlled airplanes
5
From Japan
On 2017-01-26 17:29:37
I am producing radio control planes by myself and my friends, but there are few places in the mass merchandise that are 2 mm in size. I purchased 2 mm and 2.6 mm this time. I think the accuracy of the item is very good.
This review is about item#5523402.
Used for dial gauge
4
From Japan
On 2016-07-08 19:16:24
I am useful. Thank you.
This review is about item#05523524.
Production of radio control parts
2
From Japan
On 2016-05-27 19:59:32
I bought the shortest thing, but the wrench hole loosely licked. Tightening is sweet. The accuracy is the worst among those used so far. Repeat is unthinkable.
This review is about item#05523524.
Axis fixing
2
From Japan
On 2016-03-29 16:14:29
The dimensions of the hexagonal hole may be doubtful ...
This review is about item#05523402.
Miscellaneous goods assembly
5
From Japan
On 2015-10-28 09:48:40
It was a bolt of the size I was looking for and I could successfully assemble it.
This review is about item#05523917.
To connect components
5
From Japan
On 2015-10-23 16:21:07
It can be used without problems such as strength.
This review is about item#05523585.
Repair equipment
5
From Japan
On 2015-01-24 20:35:19
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#05523813.
I use it for a fine place
5
From Japan
On 2014-06-29 14:39:49
It is a product not a competitor, it is useful
This review is about item#05523612.