Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film

Hex Stopper Thread Cavity, Scn435/Black Oxide Film M2.6x10

4.37 (35)
Item.#
05523515
Mfr.#
M2.6x10
Package Qty.
1Pack(41PC)
Ship pack of
1
7.41 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Thread Pitch (mm)
0.45
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M2.6x10
Finishing Material
SCN435/black oxide film
Nominal Designation of Screw
M2.6
Wrench Size (mm)
1.27
Customer Reviews
5 star 23
4 star 4
3 star 6
2 star 2
1 star 0
Review Rating: 4.37
35 Customer Reviews
The reviews are automatic translation.
Hexagon socket head set screw
3
From Japan
On 2017-03-24 17:47:17
There is no problem as a set screw with a hexagonal hole. In addition, to purchase, if necessary
This review is about item#5524023.
Production such as radio-controlled airplane
5
From Japan
On 2017-01-26 17:29:37
I, but has produced been asked a radio-controlled airplane in his and friends, those of 2mm, there is little place which is placed in the mass retailers. This time I bought a 2mm and 2.6mm. The accuracy of the product think that is very good.
This review is about item#5523402.
Use a dial gauge
4
From Japan
On 2016-07-08 19:16:24
Come in handy to have. Thank you.
This review is about item#05523524.
Production of radio-controlled parts
2
From Japan
On 2016-05-27 19:59:32
Although I purchased the shortest ones licking loose wrench hole. Tightening is sweet. Most accuracy is poor in using so far. Repeat can not be considered.
This review is about item#05523524.
A fixed shaft
2
From Japan
On 2016-03-29 16:14:29
The dimensions of the hexagonal holes are a bit suspicious be ...
This review is about item#05523402.
Miscellaneous goods assembly
5
From Japan
On 2015-10-28 09:48:40
Because it was a bolt of the size you are looking for I was able to assemble well.
This review is about item#05523917.
In parts consolidation of
5
From Japan
On 2015-10-23 16:21:07
It can be used without strength, and the like problem.
This review is about item#05523585.
Repair fixtures
5
From Japan
On 2015-01-24 20:35:19
Quick delivery time, packing, it was very good. I believe a repeat in the future.
This review is about item#05523813.
Use a fine place
5
From Japan
On 2014-06-29 14:39:49
This product is not a third-party, it has come in handy
This review is about item#05523612.
various
4
From Japan
On 2014-06-17 17:01:46
Just the right length
This review is about item#05523673.