Buy more than* S$200* and get FREE SHIPPING

  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film
  • Hex Stopper Thread Cavity, Scn435/Black Oxide Film

Hex Stopper Thread Cavity, Scn435/Black Oxide Film M4x12

4.37 (35)
Item.#
05523673
Mfr.#
M4x12
Package Qty.
1Pack(69PC)
Ship pack of
1
7.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Wrench Size (mm)
2.0
Finishing Material
SCN435/black oxide film
Dimensions (Designation d x Length L)(mm)
M4x12
Thread Pitch (mm)
0.7
Length (mm)
12
Customer Reviews
5 star 23
4 star 4
3 star 6
2 star 2
1 star 0
Review Rating: 4.37
35 Customer Reviews
The reviews are automatic translation.
Hexagon socket head set screw
3
From Japan
On 2017-03-24 17:47:17
There is no problem as a set screw with a hexagonal hole. In addition, to purchase, if necessary
This review is about item#5524023.
Production such as radio-controlled airplane
5
From Japan
On 2017-01-26 17:29:37
I, but has produced been asked a radio-controlled airplane in his and friends, those of 2mm, there is little place which is placed in the mass retailers. This time I bought a 2mm and 2.6mm. The accuracy of the product think that is very good.
This review is about item#5523402.
Used for dial gauge
4
From Japan
On 2016-07-08 19:16:24
I am useful. Thank you.
This review is about item#05523524.
Production of radio control parts
2
From Japan
On 2016-05-27 19:59:32
I bought the shortest thing, but the wrench hole loosely licked. Tightening is sweet. The accuracy is the worst among those used so far. Repeat is unthinkable.
This review is about item#05523524.
Axis fixing
2
From Japan
On 2016-03-29 16:14:29
The dimensions of the hexagonal hole may be doubtful ...
This review is about item#05523402.
Miscellaneous goods assembly
5
From Japan
On 2015-10-28 09:48:40
It was a bolt of the size I was looking for and I could successfully assemble it.
This review is about item#05523917.
To connect components
5
From Japan
On 2015-10-23 16:21:07
It can be used without problems such as strength.
This review is about item#05523585.
Repair equipment
5
From Japan
On 2015-01-24 20:35:19
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#05523813.
I use it for a fine place
5
From Japan
On 2014-06-29 14:39:49
It is a product not a competitor, it is useful
This review is about item#05523612.
various
4
From Japan
On 2014-06-17 17:01:46
Just right length
This review is about item#05523673.