The reviews are automatic translation.
For stopping parts, as a set screw
From Japan
On 2017-12-18 15:25:00
There is nothing especially, but this size at other companies
Because I only dealt with your company when I looked for it
It was good.
Hexagon socket set screw
From Japan
On 2017-03-24 17:47:17
There is no problem as a hexagon socket set screw. Also purchase if necessary
Production of radio controlled airplanes
From Japan
On 2017-01-26 17:29:37
I am producing radio control planes by myself and my friends, but there are few places in the mass merchandise that are 2 mm in size. I purchased 2 mm and 2.6 mm this time. I think the accuracy of the item is very good.
Used for dial gauge
From Japan
On 2016-07-08 19:16:24
I am useful. Thank you.
Production of radio control parts
From Japan
On 2016-05-27 19:59:32
I bought the shortest thing, but the wrench hole loosely licked. Tightening is sweet. The accuracy is the worst among those used so far. Repeat is unthinkable.
Axis fixing
From Japan
On 2016-03-29 16:14:29
The dimensions of the hexagonal hole may be doubtful ...
Miscellaneous goods assembly
From Japan
On 2015-10-28 09:48:40
It was a bolt of the size I was looking for and I could successfully assemble it.
To connect components
From Japan
On 2015-10-23 16:21:07
It can be used without problems such as strength.
Repair equipment
From Japan
On 2015-01-24 20:35:19
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
I use it for a fine place
From Japan
On 2014-06-29 14:39:49
It is a product not a competitor, it is useful